Sppkd
Count on great prices, fast shipping and friendly service every time you order a sppkd from Zoro.
Shop Sppkd results
(Showing 1 - 15)
Relevance
Mfr # SPPKD
Key Features:
- Load Capacity: 350 lb
- Length: 18 1/2 in
- Includes: Tool Tray
Mfr # HRAS
Key Features:
- Load Capacity: 480 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Adjustable Seat
Mfr # 2UP
Key Features:
- Load Capacity: 570 lb
- Material: Steel
- Type: Either End Adjustable Creeper
Mfr # HSPJR
Key Features:
- Caster Type: Swivel
- Frame Material: Steel
- Caster Size: 3 in
Mfr # HRS
Key Features:
- Load Capacity: 480 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Heavy Duty Seat
Mfr # 1MZH7
Key Features:
- Load Capacity: 300 lb
- Material: Frame: Tubular Steel
- Includes: Tray For Placing Small Parts
Mfr # 86994
Key Features:
- Caster Type: Heavy Duty 3-1/2"
- Seat Height Range: 18" to 22"
- Weight Capacity: 300 lb.
Mfr # C-2036D
Key Features:
- Load Capacity: 300 lb.
- Material: Frame: Steel; Vinyl
- Type: Z-Creeper
Mfr # KTI74971
Key Features:
- Item: Adjustable Mechanics Seat,74971
- Package Quantity: 1
Mfr # MTL2UPNM
Key Features:
- Load Capacity: 660 lb
- Length: 44 in
- Includes: (6) Caster
Mfr # 91452
Key Features:
- Load Capacity: 450 lb
- Material: Steel
- Type: Z-Creeper
Mfr # HRS&HRAS WHEEL
Key Features:
- Item: Creeper Caster Replacement Wheel
- Caster Size: 3 in
- Number of Casters: 4
Mfr # MTLPNEUADJP
Key Features:
- Load Capacity: 600 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Adjustable Creeper
Mfr # GRSRB20
Key Features:
- Load Capacity: 320 lb
- Type: Round Adjustable
- Length: 18 in