Speedaire Vacuum Pump Oils And Accessories
If you need speedaire vacuum pump oils and accessories we have them at everyday low prices.
Shop Speedaire Vacuum Pump Oils And Accessories results
(Showing 1 - 12)
Relevance
Mfr # 2EPU7
Key Features:
- Item: Vacuum Pump Oil
- ISO Viscosity Grade: 220
- SAE Grade: Not Specified
Mfr # DVO-12
Key Features:
- Item: Vacuum Pump Oil
- ISO Viscosity Grade: 46
- SAE Grade: 15
Mfr # DV-22N
Key Features:
- Item: Vacuum Gauge
- Connection: 1/4 in Female
- Ambient Operating Range (F): 32 to 120
Mfr # 13204
Key Features:
- Item: Vacuum Pump Oil 4 Gal Per Case,PK4
- SAE Grade: Not Specified
- NSF Rating: Not Rated
Mfr # 1407K-15
Key Features:
- Item: Vacuum Pump Oil
- ISO Viscosity Grade: Not Specified
- SAE Grade: Not Specified
Mfr # 26200-310
Key Features:
- Item: Manifold Gauge
- Number of Valves: 4
- Refrigerant Compatibility: R-22, R-404A, R-410A
Mfr # M2-820
Key Features:
- Item: Replacement Low Side Pressure Gauge
- Diameter: 3 1/8 in
- Application: Replacement Manifold Gauge for Manifold Gauge Sets
Mfr # DV-41
Key Features:
- Type: Digital
- Includes: A/C Adapter, Carrying Case
- Item: Micron Gauge
Mfr # DV-142N
Key Features:
- Item: 5 CFm Vacuum Pump
- Package Quantity: 1
Mfr # 4ZM12
Key Features:
- Item: Compressed Air Regulator
- Max. Inlet Pressure - Regulators: 450 psi
- Valve Design: Balanced
Mfr # 13X524
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/4 in NPT
- Drain Size: 1/4 in
Mfr # 13X528
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in