Speedaire Filter Element
We have the speedaire filter element you need to get the job done right.
Shop Speedaire Filter Element results
(Showing 1 - 15)
Relevance
Mfr # 4ZK65
Key Features:
- For Use On: Miniature
- For Removal Of: Particles, Water
- Type: Pneumatic
Mfr # 4ZK56
Key Features:
- Item: Coalescing Filter Element
- Media Type - Air Treatment: Microglass
- For Removal Of: Oil, Oil Odor, Oil Vapor
Mfr # 4ZK45
Key Features:
- For Use On: Standard
- For Removal Of: Particles, Water
- Item: Compressed Air Filter Element
Mfr # 4ZL51
Key Features:
- Max. Pressure: 250 psi
- Bowl Size: 7 oz.
- Max. Incoming Pressure - Air Treatment: 250 psi
Mfr # 4ZK76
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/4 in NPT
- Filter Rating - Air Treatment: 5 micron
Mfr # 4ZL32
Key Features:
- Item: Pneumatic Oil Filter
- Overall Height: 8 1/2 in
- Bowl Material: Polycarbonate with Guard
Mfr # DH650001AV
Key Features:
- Item: Spray Gun,w/REV Canister
- Fluid Delivery Type: Siphon
- Pattern Size: 9.5 in
Mfr # 56181
Key Features:
- Item: Four Banger
- Tool Storage Type Included: Bag/Tote
- Color: Black
Mfr # 4ZL08
Key Features:
- Bowl Material - Air Treatment: Polycarbonate
- Item: Compressed Air Filter
- Drain Type: Manual
Mfr # 4ZL10
Key Features:
- Max. Flow - Air Treatment: 425 cfm
- Bowl Size - Air Treatment: 32.0 oz
- Bowl Material: Metal with Sight Gauge
Mfr # 4ZL38
Key Features:
- Pipe Size: 1/4" NPT
- Filter Media: Compressed Air
- Size: Intermediate
Mfr # 4ZL36
Key Features:
- Item: Pneumatic Oil Filter
- For Removal Of: Oil, Oil Odor, Oil Vapor, Particles, Water
- Size: Intermediate
Mfr # 4ZL50
Key Features:
- Filter Rating: 5 micron
- Connection Size - Air Treatment: 1/2 in NPT
- Size: Standard
Mfr # 4ZL41
Key Features:
- Filter Rating - Air Treatment: 5 micron
- Bowl Size: 3.5 oz.
- Filter Media: Compressed Air
Mfr # 4ZK44
Key Features:
- Item: Compressed Air Filter Element
- For Removal Of: Particles, Water
- For Use On: Standard
Explore More
continental contitech industrial hoses
duoseal compressor oil
wilkerson oil removal filters
continental contitech discharge & suction hoses
numatics manifolds
elmo rietschle compressor air filters
wilkerson coalescing filter elements
steelman spring return hose reels
legris pneumatic flow control valves
domnick hunter oil & water seperators
aro solenoid coils
stanley spring return hose reels