Speedaire Cylinder Position Sensors
We make finding speedaire cylinder position sensors fast and simple every time!
Shop Speedaire Cylinder Position Sensors results
(Showing 1 - 11)
Relevance
Key Features:
- Item: Reed Switch
- Number of Wires: 2
- Function: N/O SPST
Key Features:
- For Bore Dia.: 3/4 to 2-1/2 in
- Enclosure Type: NEMA 4
- Number of Wires: 2
Key Features:
- Switching Current: 100 mA max
- Item: Reed Switch
- Switching Voltage: 10-30V DC
Key Features:
- Display: No
- Number of Wires: 2
- Item: T-Slot Pneumatic Cylinder Position Sensor
Key Features:
- Item: Vise Jaw Set
- Number of Pieces: 2
- Includes: (4) Grippers
Key Features:
- Cutting Capacity: 1-7/8 in to 4-1/2 in
- Cuts: PVC, CPVC, PE, PP, ABS, HDPE
- Body Material: Aluminum
Key Features:
- Item: Vise Jaw Grip
- Size: 1/2 in
- Number of pieces: 2
Key Features:
- Item: Clamp Pull-Action 351-Bss
- Application: Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
- Overall Width: 0.87 in
Key Features:
- Item: Compressed Air Regulator
- Max. Inlet Pressure - Regulators: 450 psi
- Valve Design: Balanced
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/4 in NPT
- Drain Size: 1/4 in
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in