Speedaire Air Line Lockout Valves
If you need speedaire air line lockout valves we have them at everyday low prices.
Shop Speedaire Air Line Lockout Valves results
(Showing 1 - 15)
Relevance
Key Features:
- For Use On: Intermediate and Standard
- Item: Speed Clamp Modular Connector
- Package Quantity: 1
Key Features:
- NPT (In.): 3/4 in
- Max. Flow (CFM): 91.1
- Pressure Drop (PSI): 4.4
Key Features:
- Promotion Restriction: Not eligible for promotion
- NPT (In.): 1/2 in
- Max. Pressure (PSI): 300 psi
Key Features:
- NPT (In.): 1/2 in
- Max. Pressure (PSI): 250 psi
- Max. Temp. (F): 175 Degrees F
Key Features:
- Max. Tubing/Pipe O.D. (In.): 1/4 in
- Fits: C628, F602
- Includes: Automatic Drain, Mounting Nut, O-Ring
Key Features:
- Max. Pressure (PSI): 250 psi
- Max. Temp. (F): 175 Degrees F
- Min. Tubing/Pipe O.D. (In.): 3/8 in
Key Features:
- NPT (In.): 1/4 in
- Max. Flow (CFM): 45
- Max. Pressure (PSI): 250 psi
Key Features:
- Material: Steel
- Includes: Panel Nut
- Item: Mounting Bracket
Key Features:
- Tube Material: Nylon
- Tube Hardness: Shore D: 60
- Inside Dia.: 3/32 in
Key Features:
- Item: Air Gun Swivel
- Length: 2 5/8 in
- For Use With: 1/2 in Air Tools
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in
Key Features:
- Item: Compressed Air Regulator
- Max. Inlet Pressure - Regulators: 450 psi
- Valve Design: Balanced
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/4 in NPT
- Drain Size: 1/4 in
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in