Solenoid Coils
We make finding solenoid coils fast and simple every time!
Shop Solenoid Coils results
(Showing 1 - 15)
Relevance
Key Features:
- For Use With: 1/8" 22 mm Valves
- Voltage: 24V AC/12V DC
- Valve Coil Size: 22 mm
Key Features:
- For Use With: 1/8" 22 mm Valves
- Voltage: 120V AC
- Valve Coil Size: 22 mm
Key Features:
- For Use With: 1/8 in 22mm Connector Valves
- Voltage: 120V AC, 240V AC/12V DC, 24V DC
- Strain Relief: Yes
Key Features:
- For Use With: 1/4" 30 mm Valves
- Voltage: 120V AC
- Valve Coil Size: 30 mm
Key Features:
- Item: Quick Disconnect
- Package Quantity: 15
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 4-Way/2-Position
- Voltage: No Coil
Key Features:
- Item: Aluminum Hinge 112HD8328
- Package Quantity: 1
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 4-Way/2-Position
- Voltage: 120V AC
Key Features:
- Voltage: 120V
- Watts: 10 W
- Coil Insulation Class: F
Key Features:
- Voltage: 110V, 120V
- Watts: 6.1/8.1
- Coil Insulation Class: F
Key Features:
- Item: Sleeve Bearing
- Inside Dia.: 5/8 in
- Outside Dia.: 3/4 in
Key Features:
- For Use With: 1/4" 30 mm Valves
- Voltage: 24V DC
- Valve Coil Size: 30 mm
Key Features:
- HP: 50 W
- RPM Range: 1,501-1,600
- Phase: Single
Key Features:
- Voltage: 120V
- Watts: 12 W
- Coil Insulation Class: F
Key Features:
- Type: 24VAC
- Fits Brand: Sloan
- Material: Metal