Sola Sdn
We make finding a sola sdn fast and simple every time!
Shop Sola Sdn results
(Showing 1 - 15)
Relevance
Mfr # LSTFM
Key Features:
- Length: 10 in
- Accuracy: Standard: Less Than or Equal To 0.5 mm/m, Inverted: Less Than or Equal To 0.75 mm/m
- Color: Red
Mfr # LSB24
Key Features:
- Length: 24 in
- Accuracy: Standard: Less Than or Equal To 0.3 mm/m, Inverted: Less Than or Equal To 0.5 mm/m
- Color: Red
Mfr # LSB48
Key Features:
- Length: 48 in
- Accuracy: Standard: Less Than or Equal To 0.3 mm/m, Inverted: Less Than or Equal To 0.5 mm/m
- Color: Red
Mfr # SDN1024100C
Key Features:
- Item: DC Power Supply
- Input Voltage: 85/264V AC
- Output Voltage: 24V DC
Mfr # SDN524100P
Key Features:
- Item: DC Power Supply
- Input Voltage: 115/230V AC
- Output Voltage: 24V DC
Mfr # SDN2024100C
Key Features:
- Item: DC Power Supply
- Input Voltage: 85/264V AC
- Output Voltage: 24V DC
Mfr # SDN1024100P
Key Features:
- Item: DC Power Supply
- Input Voltage: 115/230V AC
- Output Voltage: 24V DC
Mfr # LSB48LM
Key Features:
- Length: 48 in
- Accuracy: Standard Position Less Than or Equal To 0.0003 in./in. (0.3 mm/m, 0.017 Degrees ), Inverted Position Less Than or Equal To 0.0005 in./in. (0.5 mm/m, 0.029 Degrees )
- Color: Red
Mfr # 63231508
Key Features:
- Item: Power Conditioner
- Max. Amps: 1A @ 480V AC, 2.1A @ 240V AC, 2.4A @ 208V AC, 4.2A @ 120V AC
- Input Voltage: 120/208/240/480V
Mfr # NLS3-K1-KT10-619-01B-3203
Key Features:
- Item: Electronic Keyless Lock
- Series: Sola 3
- Handle Type: Thumb Turn
Mfr # LSX24
Key Features:
- Length: 24 in
- Accuracy: Standard: Less Than or Equal To 0.5 mm/m, Inverted: Less Than or Equal To 0.75 mm/m
- Color: Red
Mfr # LSX48
Key Features:
- Length: 48 in
- Accuracy: Standard: Less Than or Equal To 0.5 mm/m, Inverted: Less Than or Equal To 0.75 mm/m
- Color: Red
Mfr # LSB24LM
Key Features:
- Length: 24 in
- Accuracy: Inverted Position Less Than or Equal To 0.0005 in./in. (0.5 mm/m, 0.029 Degrees ), Standard Position Less Than or Equal To 0.0003 in./in. (0.3 mm/m, 0.017 Degrees )
- Color: Red
Mfr # LSB72
Key Features:
- Length: 72 in
- Accuracy: Standard: Less Than or Equal To 0.3 mm/m, Inverted: Less Than or Equal To 0.5 mm/m
- Color: Red