So Tools
We make finding so tools fast and simple every time!
Shop So Tools results
(Showing 1 - 15)
Relevance
Key Features:
- SAE or Metric: Metric
- Wrench Style: Standard, Combination
- Finish: Chrome
Key Features:
- Socket Size Range: 3/16 in to 9/16 in, 4 mm to 15 mm
- Impact Rated: No
- Flex Socket Point Styles Included: None
Key Features:
- Finish: Chrome
- Number of Points: 6
- Overall Length: 6 3/4 in
Key Features:
- Item: Socket Set, 20 Piece Full Range 3/8" Dri
- Package Quantity: 1
Key Features:
- Finish: Chrome
- Number of Points: 6
- Overall Length: 7 7/8 in
Key Features:
- Finish: Chrome
- Number of Points: 6
- Overall Length: 7 7/8 in
Key Features:
- Finish: Chrome
- Number of Points: 6
- Overall Length: 9 in
Key Features:
- Finish: Chrome
- Number of Points: 6
- Overall Length: 6 3/4 in
Key Features:
- Finish: Chrome
- Number of Points: 6
- Overall Length: 10 in
Key Features:
- Finish: Chrome
- Number of Points: 6
- Overall Length: 9 3/8 in
Key Features:
- Finish: Chrome
- Number of Points: 6
- Overall Length: 7 1/8 in
Key Features:
- Finish: Chrome
- Number of Points: 6
- Overall Length: 8 3/8 in
Key Features:
- Impact Rated: No
- Includes: (3) 1/2" Drive 6 Point Socket: 7/16", 1/2", 9/16"; (10) 1/2" Drive 12 Point Socket: 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; (1) 1/2" Drive Professional Ratchet: 10.3"; (1) 1/2" Drive Flex Handle: 16"; (1) 1/2" Drive Extension: 5"; (1) Breaker Bar: 16", Blow Molded Case
- Ratchets Included: Round Head 10-5/16 in
Key Features:
- Flex Socket Point Styles Included: None
- Std. Socket Point Styles Included: None
- Tether Capable: Tether Capable
Key Features:
- Measurement Type: Metric
- Drive Size: 3/8"
- Includes: (13) 3/8" Drive Socket: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Socket Rail