Snap-On Industrial Brands Combination Wrenches
We make finding snap-on industrial brands combination wrenches fast and simple every time!
Shop Snap-On Industrial Brands Combination Wrenches results
(Showing 1 - 14)
Relevance
Mfr # 11150
Key Features:
- Overall Length: 21-5/8"
- Finish: Satin Chrome
- Number of Points: 12
Mfr # 1199BL
Key Features:
- Features: SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
- Number of Points: 12
- Finish: Satin Chrome
Mfr # 1199
Key Features:
- Features: SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
- Number of Points: 12
- Finish: Satin Chrome
Mfr # 11009
Key Features:
- Features: Provides Great Feel and Extra Gripping Power, Easy Socket Engagement and Maximum Versatility, Recessed Corners in Box End Provide Extra Turning Power
- Number of Points: 12
- Includes: (16) Combo Wrench Set: (1) Length 5-1/8" of Size 1/4", (1) Length 5-3/4" of Size 5/16", (1) Length 6-1/2" of Size 3/8", (1) Length 7-1/4" of Size 7/16", (1) Length 8-1/8" of Size 1/2", (1) Length 8-3/4" of Size 9/16", (1) Length 9-1/2" of Size 5/8", (1) Length 10-1/4" of Size 11/16", (1) Length 11" of Size 3/4", (1) Length 12" of Size 13/16", (1) Length 12-3/8" of Size 7/8", (1) Length 13-1/4" of Size 15/16", (1) Length 14" of Size 1", (1) Length 14-5/8" of Size 1-1/16", (1) Length 16-1/4" of Size 1-1/8", (1) Length 17" of Size 1-1/4"
Mfr # J1248
Key Features:
- Features: Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Product Grouping: Wrenches
- Wrench Shape: Straight
Mfr # J1252
Key Features:
- Features: Corrosion Resistance and Easy to Clean Surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Product Grouping: Wrenches
- Reversing: No
Mfr # 05020091001
Key Features:
- Includes: Pouch
- Wrench Style: Antislip
- Finish: Nickel Chrome
Mfr # 36A181
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Wrench Product Grouping: Wrenches
- Overall Length: 9 3/4 in
Mfr # J6008C
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 1/2 in
- Head Type: Standard
Mfr # 9610N
Key Features:
- Finish: Chrome
- Number of Points: 12
- Overall Length: 6 1/4 in
Mfr # J282G
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Diamond Serrated Jaws
Mfr # 10005MFRMH
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 1 in
- Head Type: Standard
Mfr # 2502MRMH
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 3/8 in
- Head Type: Standard
Mfr # 1503MFRMH
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 1/2 in
- Head Type: Standard