Snap On
If you need a snap on we have them at everyday low prices.
Shop Snap On results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 1/2 in
- Head Type: Fixed
Key Features:
- Item: Engine Load Leveler
- For Use With: Cranes or Hoists
- Material: Steel
Key Features:
- Size: 1/4",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1"
- Finish: High Polished Chrome
- Item: Deep Socket Set,3/8" D,6Pt,13pcs.
Key Features:
- Overall Length: Various
- Drive Size: 1/2"
- Socket Type: Shallow
Key Features:
- Features: Operates Both Internal and External Rings
- Material: Chromium Molybdenum Steel
- Includes: (1) 5-1/2" Bent Pliers with .038" (1.0mm) Tip; (1) 6" Straight Pliers with .038" (1.0mm) Tip; (1) 5-1/2" Bent Pliers with .047" (1.2mm) Tip; (1) 6" Straight Pliers with .047" (1.2mm) Tip; (1) 7-1/2" Bent Pliers with .070" (1.8mm) Tip; (1) 8" Straight Pliers with .070" (1.8mm) Tip; (1) 8-1/2" Bent Pliers with .090" (2.3mm) Tip; (1) 9" Straight Pliers with .090" (2.3mm) Tip; (1) 5" Hook Tool; (1) 5" Pick Tool
Key Features:
- Item: Interchangeable Torque Wrench Head
- Head Type: Square Ratcheting
- Drive Size: J (27/64 in)
Key Features:
- Package Quantity: 1
Key Features:
- Rechargeable: No
- Lumens: 250
- Flashlight Battery Size: AAA
Key Features:
- Snap Opening: 11/16 in
- Max. Load Capacity: 500 lb
- Eye Inside Dia.: 1 1/8 in
Key Features:
- Snap Opening: 1/4 in
- Max. Load Capacity: 175 lb
- Eye Inside Dia.: 5/16 in
Key Features:
- Item: Snapon Aux Contactor,2N/O 25/60A,Ms61613
- Package Quantity: 1
Key Features:
- Includes: (1) 5-1/2" Enclosed Head Ratchet; (1) 2" Extension; (1) 6" Extension; (1) Spinner Handle; (1) Universal Joint; (11) 1/4" Drive Shallow 6-Points of 7/8" Length: 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm; (1) 1/4" Drive Shallow Sockets of 29/32" Length: 14mm; (1) 1/4" Drive Deep Sockets of 2" Length: 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm; (1) Metal Tool Box
- Socket Type: Deep, Shallow
- SAE or Metric: Metric
Key Features:
- Package Quantity: 1
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 1/2 in
- Head Type: Standard
Key Features:
- Item: Torque Wrench,10-150 ft.-lb.,1/2" Dr
- Drive Size: 1/2 in.
- Includes: 1-pc. 1/2 in. drive torque wrench ; Includes storage case ; Includes product manual with torque conversion chart