Smoke Spray
We make finding a smoke spray fast and simple every time!
Shop Smoke Spray results
(Showing 1 - 15)
Relevance
Mfr # 25S
Key Features:
- Item: Smoke Detector Tester
- Operating Temp.: 56 Degrees to 120 Degrees F
- Features: Designed and Suitable for Testing Smoke Detector Function Per NFPA 72 Chapter 14 and When used as Directed, Our Formula Simulates the Entire Range of Fire Conditions, Giving You Confidence to Know Your Fire Alarm System Will Respond Promptly to All Fire Conditions, SmokeCheck(R) Tests Both Photoelectric and Ionization Smoke Detectors to Ensure Circuitry, Alarm and Power is Functioning and They are Actively Sampling the Air for any Hint of a Fire., This Smoke Detector Tester is 100% EPA Compliant and Environmentally Friendly
Mfr # 02105
Key Features:
- Item: Smokeless Aerosol Testor Can, 2.5 oz.
- Overall Width: 2 in
- Overall Height: 5.5 in
Mfr # M8
Key Features:
- Item: Smoke Detector Tester
- Overall Width: 2 in
- Overall Height: 5 2/5 in
Mfr # SPSC
Key Features:
- Item: Smoke Particulate Screen Check
- Type: Identifies And Provides Concentration Levels For Smoke Particulate
- Includes: Sample Collection Device for 1 Surface Sampling
Mfr # SABRE
Key Features:
- Item: Smoke Detector Tester
- Overall Width: 8 in
- Overall Height: 12 in
Mfr # HO-VTOD
Key Features:
- Item: Smoke Detector Tester
- Includes: 30 in Aluminum Test Hand, 59 in Aluminum Extension Pole, 18 in Fiberboard Aerosol Adapter, and Tool Bag
- Provides: Open Delivery Testing
Mfr # ICN-2P32-N
Key Features:
- Item: Fluorescent Ballast
- Ballast Lamp Type: T8
- Ballast Max. Number of Lamps: 2
Mfr # I05025-G70
Key Features:
- Item: Loose Absorbent
- Fluids Absorbed: Universal
- Item - Spill Control: Loose Absorbent
Mfr # 5530M-24Y6
Key Features:
- Item: Multi-Tone Signal
- Audible Alarm Type: Horn
- Housing Material: Zinc Alloy
Mfr # 21-7006
Key Features:
- Item: Smoke Tester
- Includes: Filter Paper, Pump, Scale
- Function: Provides Accurate Smoke Reading in Less than a Minute
Mfr # i9050
Key Features:
- Item: Smoke Alarm
- Detection Method: Ionization
- Power Source: 9V
Mfr # 9120B
Key Features:
- Item: Smoke Alarm
- Detection Method: Ionization
- Power Source: 120V AC, 9V
Mfr # HO-CO2
Key Features:
- Item: Carbon Monoxide Detector Tester
- Operating Temp.: 56 Degrees to 120 Degrees F
- Standards: UL
Mfr # SCO2B
Key Features:
- Item: Carbon Monoxide and Smoke Alarm
- Detection Method: Electrochemical, Ionization
- Power Source: 9V
Mfr # i9060
Key Features:
- Item: Smoke Alarm
- Detection Method: Ionization
- Power Source: 9V