Smith-Cooper Sillcocks
We make finding smith-cooper sillcocks fast and simple every time!
Shop Smith-Cooper Sillcocks results
(Showing 1 - 11)
Relevance
Mfr # 4347003180
Key Features:
- Item: Sillcock Prem FIP,NL 1/2"
- Basic Pipe Fitting Material: Metal
- Pipe Fitting Material: Lead Free Brass
Mfr # B24-1/2
Key Features:
- Inlet Size: 1/2 in FNPT
- Outlet Size: 3/4 in Hose
- Item: Enclosed Wall Faucet
Mfr # 22CP-10
Key Features:
- Inlet Size: 1/2 in
- Body Material: Brass
- Item: Frost Proof Dual Sillcock
Mfr # 22CP-12
Key Features:
- Inlet Size: 1/2 in
- Body Material: Brass
- Item: Frost Proof Dual Sillcock
Mfr # QB-110MF
Key Features:
- Inlet Size: 3/4 in x 1/2 in
- Body Material: Brass
- Item: Ball Valve Frost Proof Sillcock
Mfr # RK-24
Key Features:
- For Use With: Woodford Model 24/B24/26/B26/Y24/Y26 Chrome Commercial Wall Faucets
- Includes: EPDM Packing 30247, Handle Screw 30121, Operating Screw 30104, Packing Nut 30109, Packing Washer 30105, Retainer Screw 30009., Washer 30008, Wheel Handle 30120
- Item: Repair Kit
Mfr # DSG-KIT
Key Features:
- Item: Solid Glass Repair Kit,Type D
- Package Quantity: 1
Mfr # 805SB
Key Features:
- Item: Frost Proof Yard Hydrant
- Bury Depth: 5 ft
- Overall Length: 90 1/2 in
Mfr # 4385014830
Key Features:
- Pipe Size - Nominal: 3/4"
- Overall Pipe Length: 1-1/2", 2", 2-1/2", 3", 3-1/2", 4", 4-1/2", 5", 5-1/2", 6"
- Pipe Fitting Material: Brass
Mfr # 4318000010
Key Features:
- Pipe Fitting Material: Malleable Iron
- Specific Fitting Shape: 90 Degree Union Elbow
- Fitting Schedule/Class: Class 300
Mfr # 4347003800
Key Features:
- Pipe Size: 2"
- Connection Type: Threaded
- Body Material: Lead Free Brass