Sloan Dia
We make finding a sloan dia fast and simple every time!
Shop Sloan Dia results
(Showing 1 - 15)
Relevance
Mfr # 3301506
Key Features:
- Package Quantity: 1
Mfr # A1045A
Key Features:
- Size: 1.28 gpf
- Type: Dual Filtered
- Fits Brand: Sloan
Mfr # 3301119
Key Features:
- Package Quantity: 1
Mfr # EL128A
Key Features:
- Fits Brand: Sloan
- Material: Metal, Plastic
- For Use With: Hardwire Valves, Optima
Mfr # V551A
Key Features:
- Fits Brand: Sloan
- Material: Plastic, Rubber
- For Use With: Regal Flush Valves
Mfr # HY32A
Key Features:
- Type: Toilets And Urinal
- For Use With: Sloan Models HY50A And HY71A
- Includes: Cartridge
Mfr # 22UR67
Key Features:
- Fits Brand: American Standard, Sloan, Zurn
- Material: Brass
- Type: Full Open
Mfr # 10100
Key Features:
- Promotion Restriction: Not eligible for promotion
- Container Type: Bag
- Fragrance: Lemon
Mfr # A41A
Key Features:
- Fits Brand: Sloan
- Material: Rubber
- Type: Repair Kit
Mfr # 36569G
Key Features:
- Type: Precision
- Material: High Carbon Steel Music Wire
- Overall Length: 3 in
Mfr # 274-1-SS
Key Features:
- Item: Replacement Spring
- For Use With Mfr. Model Number: C-HP-125-125, C-HP-135-135, C-HP-325-325, C-HP-330-330, C-HPL-125-125, C-HPL-135-135, C-HPL-325-325, C-HPL-330-330, C-L350-5012-4, C-L350-5012-A, C-L350-5012-B, C-L350-5012-F, C-L350-5012-X, C-L350-5016-A, C-L350-5016-C, C-L350-5016-D, C-L350-5016-E, C-L350-5016-F, C-L350-5016-K, C-L350-5016-X, C-L350L-5012-A, C-L350L-5012-B, C-L350L-5012L-X, C-L350L-5014-F, C-L350L-5016-A, C-L350L-5016L-X, C-LP-125-125, C-LP-135-135, C-LP-150-150, C-LP-325-325, C-LP-335-335, C-LP-350-350, C-LP-425-425, C-LPL-125-125, C-LPL-135-135, C-LPL-150-150, C-LPL-325-325, C-LPL-335-335, C-LPL-350-350, C-LPL-425-425, C-MP-325-325, C-MP-335-335, C-MP-425-425, C-MP-430-430, C-MPL-325-325, C-MPL-335-335, C-MPL-425-425, C-MPL-430-430, E-HP-130, E-HP-150, E-HP-330, E-HP-350, E-HPL-130, E-HPL-150, E-HPL-330, E-HPL-350, E-LP-330, E-LP-350, E-LP-430, E-LP-450, E-LPL-330, E-LPL-350, E-LPL-430, E-LPL-450, E-MP-330, E-MP-350, E-MP-430, E-MP-450, E-MPL-330, E-MPL-350, E-MPL-430, E-MPL-450, EN-N-125, EN-N-135, EN-N-150, EN-N-160, EN-N-325, EN-N-335, EN-N-350, EN-N-360, EN-N-425, EN-N-435, EN-N-450, ENH-N-125, ENH-N-135, ENH-N-150
- Spring Material: Stainless Steel
Mfr # 1NAR2
Key Features:
- Type: Cot
- Material: High Carbon steel
- Overall Length: 2 1/4 in
Mfr # 1NAR1
Key Features:
- Type: Cot
- Material: High Carbon steel
- Overall Length: 2 in
Mfr # 3305043
Key Features:
- Item: Thread Repair Kit
- Type: Flush
- Package Quantity: 1