Sleeve Steel
Count on great prices, fast shipping and friendly service every time you order a sleeve steel from Zoro.
Shop Sleeve Steel results
(Showing 1 - 15)
Relevance
Mfr # 185141
Key Features:
- Item: Shaft Sleeve Kit, Stainless Steel
- Includes: Lubricant
- Fits Brand: Bell & Gossett
Mfr # TT22107AG
Key Features:
- Item: Steel Sleeve
- For Use With Mfr. Model Number: 3CRG6
- Fits Brand: Speedaire
Mfr # 1041287
Key Features:
- Item: Wire Rope Oval Sleeve
- Material: Steel
- For Wire Rope Dia.: 1 1/4 in
Mfr # FS201
Key Features:
- Shape: Round
- Diameter: Not Applicable
- Color: Silver
Mfr # 106189
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/12 hp
Mfr # 103251
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/25 hp
Mfr # 110192LF
Key Features:
- Pipe Size: 1/2"
- Connection Type: NPT
- Body Material: Brass
Mfr # 106197LF
Key Features:
- Item: Potable Water Circulating Pump
- Voltage: 115V AC
- HP: 1/12 hp
Mfr # 186862LF
Key Features:
- Item: Seal Kit
- Includes: Shaft Gasket
- For Pump Number: 4RD29, 4RD30, 4RD32 to 4RD34, 5DPY9, 5DPZ0 to 5DPZ4
Mfr # 118705
Key Features:
- Coupling Material: Cast Iron
- Bell & Gossett Pump Model: 118705
- For Pump Number: 4RC91, 4RC92, 4RC93, 4RC94, 4RC95, 4RC96, 4RD16, 4RD17
Mfr # 180013
Key Features:
- Item: Seal Kit
- Includes: Case to Receiver Gasket, Head Gasket, Mechanical Seal
- For Pump Number: 4RD31, 4RD67, 4RD33
Mfr # 189134LF
Key Features:
- Item: Bearing Assembly
- Includes: Impeller
- For Pump Number: 4RD16
Mfr # 110196LF
Key Features:
- Pipe Size: 3/4"
- Connection Type: NPT
- Body Material: Brass
Mfr # 185332LF
Key Features:
- Item: Bearing Assembly
- For Pump Number: 5YN64 to 72
- Compatible with Series Family: Series 60
Mfr # 87
Key Features:
- Item: Air Vent
- Material of Construction: Brass
- Max. Temp. (F): 240 Degrees F