Single Phase Ac Motor
We make finding a single phase ac motor fast and simple every time!
Shop Single Phase Ac Motor results
(Showing 1 - 15)
Relevance
Mfr # 00118ES1B56-S
Key Features:
- Motor Design: Capacitor-Start/Run
- Item: General Purpose Motor
- Phase: Single
Mfr # 6XJ35
Key Features:
- Max. Ambient Temp.: 104 Degrees F
- Nominal Efficiency: 52 %
- Hz: 60 Hz
Mfr # 5409-33-2
Key Features:
- HP: 1/4
- Nameplate RPM: 19,500
- Shaft Dia.: 5/16 in
Mfr # 6XH65
Key Features:
- Voltage: 115V AC
- Overall Length: 9 13/16 in
- Shaft Dia.: 1/2 in
Mfr # 5KH36JNA769
Key Features:
- Motor Shaft Rotation: CW/CCW
- Item: General Purpose Motor
- Inverter Rated: No
Mfr # 52JE27
Key Features:
- Item: AC Gearmotor
- Gearmotor Voltage: 115V AC
- Gearmotor Phase: 1
Mfr # 6K321
Key Features:
- Item: Belt Drive Motor
- Motor Enclosure Design: Open Dripproof
- Motor Mounting Type: Cradle Base
Mfr # 01536ET3E254TC-W22
Key Features:
- Item: General Purpose Motor
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Mounting Type: Face/Base
Mfr # 6K402
Key Features:
- Phase: Single
- Frame Material: Rolled steel
- Manufacturers Warranty Length: 1 yr
Mfr # 5KH36JNA769X
Key Features:
- Motor Thermal Protection: Auto
- Frame: 56Z
- Motor Application: General Application
Mfr # 5409-3-2
Key Features:
- HP: 1/4
- Nameplate RPM: 20,000
- Shaft Dia.: 5/16 in
Mfr # 52JE35
Key Features:
- Item: AC Gearmotor
- Gearmotor Voltage: 115V AC
- Gearmotor Phase: 1
Mfr # 6XH82
Key Features:
- Voltage: 115V AC
- Phase: Single
- Standards: CSA (258501), UL (E47479)
Mfr # B813
Key Features:
- Item: Air Compressor Motor
- Motor Design: Capacitor-Start/Run
- HP: 5
Mfr # H851V3
Key Features:
- Item: General Purpose Motor
- Motor Enclosure Design: Open Dripproof
- Motor Mounting Type: Cradle Base