Silver Brazing
We make finding a silver brazing fast and simple every time!
Shop Silver Brazing results
(Showing 1 - 15)
Relevance
Key Features:
- Contents: 17% Zinc, 22% Copper, 5% Tin, 56% Silver
- Material: Safety-Silv-56
- Container: Box
Key Features:
- Item: Brazing Alloy
- Standards: AMS 4763 ISO 17672 Ag 156, ANSI/AWS A5.8, ASME SFA 5.8, QQ-B-654A Class BAg-7, NSF 51
- Contents: 17% Zinc, 22% Copper, 5% Tin, 56% Silver
Key Features:
- Item: Stay,Silver Brazing Alloy
- Type: Repair
- Package Quantity: 1
Key Features:
- Alloy Form: Rod
- Alloy Type: High Silver
- Liquidus: 1,350 Degrees F
Key Features:
- Standards: AWS A5.8
- Dia. (In.): 1/16 in
- Includes: (1) 1 oz Brazing Wire, (1) 1.75 oz White Flux
Key Features:
- Flux Application: Stay-Silv(R) White Flux is Suitable for Many Applications. Stay-Silv(R) Black Brazing Flux is often Used when Brazing Stainless Steel or where Heating Cycles are Prolonged or Focused as in Induction Brazing
- Standards: EU Reach and RoHS Directive, NSF/ANSI Standard 51
- Compatible Chuck Size: 1,251 Degrees F
Key Features:
- Contents: Sticks
- Package Quantity: 28
- Standards: AWS A5.8
Key Features:
- Dia. (In.): 1/8 x 0.050
- Standards: AWS A5.8
- Type: 15 % Silver
Key Features:
- Length (In.): 18 in
- Dia. (In.): 1/16 in
- Package Quantity: 5
Key Features:
- Brazing Range (F): 1145 to 1205
- Package Quantity: 3
- Application: For Ferrous and Non Ferrous Alloys Good for Stainless Steel
Key Features:
- Item: Brazing Flux
- Type: Paste
- Series: Stay-Silv White
Key Features:
- Contents: 25% Zinc, 30% Copper, 45% Silver
- Dia. (In.): 1/16 in
- Length (In.): 18 in
Key Features:
- Contents: 5% Silver, 6% Phosphorus, 89% Copper
- Application: For Medium Range Use, Where Close Fit-Up Can Not Be Maintained
- Length (In.): 20 in
Key Features:
- Contents: 15% Silver, 5% Phosphorus, 80% Copper
- Dia. (In.): 1/8 in
- Length (In.): 20 in
Key Features:
- Standards: ASME Section IIC SFA 5.8 BCuP-2, AWS A5.8, ISO 17672 CuP 181
- Brazing Range (F): 1310 to 1475
- Material: 0 Phos Copper