Silver Braze
If you need a silver braze we have them at everyday low prices.
Shop Silver Braze results
(Showing 1 - 15)
Relevance
Mfr # 45F318MPOP
Key Features:
- Contents: 25% Zinc, 30% Copper, 45% Silver
- Dia. (In.): 1/16 in
- Length (In.): 18 in
Mfr # 40F3184
Key Features:
- Alloy Form: Rod
- Alloy Type: High Silver
- Liquidus: 1,350 Degrees F
Mfr # 61035
Key Features:
- Item: Stay,Silver Brazing Alloy
- Type: Repair
- Package Quantity: 1
Mfr # 45T35
Key Features:
- Flux Application: Stay-Silv(R) White Flux is Suitable for Many Applications. Stay-Silv(R) Black Brazing Flux is often Used when Brazing Stainless Steel or where Heating Cycles are Prolonged or Focused as in Induction Brazing
- Standards: EU Reach and RoHS Directive, NSF/ANSI Standard 51
- Compatible Chuck Size: 1,251 Degrees F
Mfr # 30AC72
Key Features:
- Contents: Sticks
- Package Quantity: 28
- Standards: AWS A5.8
Mfr # 5635
Key Features:
- Joining Applications: Brass to Stainless Steel, Brass to Steel, Copper to Stainless Steel, Copper to Steel, Stainless Steel to Stainless Steel, Stainless Steel to Steel, Steel to Steel
- Compatible Chuck Size: 1,205 Degrees F
- Silver Content: 56 %
Mfr # 56F318MPOP
Key Features:
- Brazing Range (F): 1145 to 1205
- Package Quantity: 3
- Application: For Ferrous and Non Ferrous Alloys Good for Stainless Steel
Mfr # 56318LMPOP
Key Features:
- Item: Brazing Alloy
- Standards: AMS 4763 ISO 17672 Ag 156, ANSI/AWS A5.8, ASME SFA 5.8, QQ-B-654A Class BAg-7, NSF 51
- Contents: 17% Zinc, 22% Copper, 5% Tin, 56% Silver
Mfr # 45318LMPOP
Key Features:
- Length (In.): 18 in
- Dia. (In.): 1/16 in
- Package Quantity: 5
Mfr # 1520FMPOP
Key Features:
- Contents: 15% Silver, 5% Phosphorus, 80% Copper
- Dia. (In.): 1/8 in
- Length (In.): 20 in
Mfr # 5620FMPOP
Key Features:
- Contents: 5% Silver, 6% Phosphorus, 89% Copper
- Application: For Medium Range Use, Where Close Fit-Up Can Not Be Maintained
- Length (In.): 20 in
Mfr # 0620FMPOP
Key Features:
- Standards: ASME Section IIC SFA 5.8 BCuP-2, AWS A5.8, ISO 17672 CuP 181
- Brazing Range (F): 1310 to 1475
- Material: 0 Phos Copper
Mfr # 45518LMPOP
Key Features:
- Item: Brazing Alloy
- Package Quantity: 3
- Standards: ANSI/AWS A5.8, ASME SFA 5.8, QQ-B-654A Class BAg-5, ISO 17672 Ag 245, QQ-B-654a BAg-5
Mfr # 45KPOP
Key Features:
- Standards: AWS A5.8
- Dia. (In.): 1/16 in
- Includes: (1) 1 oz Brazing Wire, (1) 1.75 oz White Flux
Mfr # 56KPOP
Key Features:
- Contents: 17% Zinc, 22% Copper, 5% Tin, 56% Silver
- Material: Safety-Silv-56
- Container: Box