Silicone Heat
Count on great prices, fast shipping and friendly service every time you order a silicone heat from Zoro.
Shop Silicone Heat results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Silicone Heat Pad
- Package Quantity: 1
Key Features:
- Temp. Range (F): 50 Degrees to 425 Degrees F
- Heating Device Outer Material: Silicone Rubber
- Heating Device Type: Tape
Key Features:
- Temp. Range (C): 0 Degrees to 232 Degrees
- Series: BS0
- Heating Device Outer Material: Silicone Rubber
Key Features:
- Controller: Included
- Heating Device Outer Material: Silicone Rubber
- Temp. Range (C): 10 Degrees to 218 Degrees
Key Features:
- Temp. Range (F): Up to 450 Degrees F
- Max. Temp.: 450 Degrees F
- Temp. Range: Controller Dependent
Key Features:
- Amps: 2.4 A
- Voltage: 120V
- Temp. Range (F): 50 Degrees to 425 Degrees F
Key Features:
- Item: Silicone Heating Tape
- Amps: 0.87 A
- Max. Temp.: 450 Degrees F
Key Features:
- Heating Device Type: Tape
- Heating Device Outer Material: Silicone Rubber
- Temp. Range (F): Fixed at 120 Degrees F
Key Features:
- Wattage: 1,296 W
- Width: 3 in
- Features: Chemical Resistant, Moisture Resistant, Portable, Reusable
Key Features:
- Heating Device Type: Tape
- Wattage: 1,152 W
- Includes Controller: Yes
Key Features:
- Amps: 2.4 A
- Standards: CE, REACH, RoHS
- Width: 0.5 in
Key Features:
- Voltage: 120V
- Includes Controller: Yes
- Heating Device Outer Material: Silicone Rubber
Key Features:
- Width: 2 in
- Length: 20 ft
- Max. Temp.: 450 Degrees F
Key Features:
- Standards: CE, REACH, RoHS
- Temp. Range: Controller Dependent
- Includes Controller: No
Key Features:
- Heating Device Type: Tape
- Accuracy: +/-10 Degrees F
- Temp. Range (C): 10 Degrees to 218 Degrees