Shut Off Valve Gas
Count on great prices, fast shipping and friendly service every time you order shut off valve gas from Zoro.
Shop Shut Off Valve Gas results
(Showing 1 - 15)
Relevance
Mfr # N01028
Key Features:
- Item: Gas Shut-Off Valve,Female Pipe x Male Pipe,Lead Free,1/4"
- Pipe Size: 1/4"
- Connection Type: FPT x MPT
Mfr # G125
Key Features:
- Inlet: 1-1/4" Female NPT
- Package Quantity: 1
Mfr # 5329901
Key Features:
- Item: Gas Cock
- Pipe Size: 1/8" x 1/8"
- Connection Type: FNPT x MNPT
Mfr # 94A10401
Key Features:
- Pipe Size: 3/4"
- Body Material: Brass
- Body Style: Inline
Mfr # 94A10301
Key Features:
- Pipe Size: 1/2"
- Body Material: Brass
- Body Style: Inline
Mfr # 1675BPQR48
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 3/4 in
- Hose Length: 4 ft
Mfr # 1675BP48
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 3/4 in
- Hose Length: 4 ft
Mfr # A75
Key Features:
- Standards: CSA, UL Listed
- Function: Safety Thermal Shut Off Stops the Flow of Gas when the Internal Temperature Exceeds 350 Degrees Fahrenheit
- Item: Snapfast Fitting
Mfr # 20-3132-18
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 3/8 in
- Hose Length: 18 in
Mfr # 94A10501
Key Features:
- Pipe Size: 1"
- Body Material: Brass
- Body Style: Inline
Mfr # 1675BPQR36
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 3/4 in
- Hose Length: 36 in
Mfr # 41-4142-24
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 3/4 in
- Hose Length: 24 in
Mfr # SM75
Key Features:
- Standards: CSA, UL Listed
- Function: Allows Movement in Three Planes, Back and Forth, Side to Side and at Various Angles
- Type: Multi Plane Movement
Mfr # 30C-4242-48
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 1/2 in
- Hose Length: 4 ft