Shaft Alignment
Our endless aisle includes a shaft alignment and so much more!
Shop Shaft Alignment results
(Showing 1 - 15)
Relevance
Mfr # S668CZ
Key Features:
- Item: Shaft Alignment Clamp Set
- Frame Material: Aluminum
- Type: w/Model 196 Indicator and Case
Mfr # S668DZ
Key Features:
- Item: Shaft Alignment Clamp Set
- Frame Material: Aluminum
- Application: Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems
Mfr # S668BZ
Key Features:
- Item: Shaft Alignment Clamp Set
- Frame Material: Aluminum
- Features: Heavy Duty Roller Chain Accommodates up to a 7 1/2 in Dia Shaft
Mfr # 668
Key Features:
- Item: Shaft Alignment Clamp
- Jaw Type: V-Shaped
- Application: Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems
Mfr # S668A
Key Features:
- Item: Shaft Alignment Clamp Set
- Features: Heavy Duty Roller Chain Accommodates 3/4 to 7 1/2 in Dia Shaft
- Band Material: Steel
Mfr # 196B1
Key Features:
- Graduations: 0.001 in
- Range: 0 to 0.2 in
- Features: Continuous Dial Up to 0.200, Satin Chrome Finish
Mfr # 71A8743-001
Key Features:
- Ballast Lamp Type: High Pressure Sodium
- Item: HID Ballast Kit
- Ballast Max. Lamp Watts: 1000
Mfr # 20245089
Key Features:
- Item: Laser Alignment Tool
- For Use With: 60mm or Greater Sheave Diameters
- Includes: Flatbelts, Synchronous, V-Belts
Mfr # 84-8400T
Key Features:
- Package Quantity: 1
Mfr # 40-6200
Key Features:
- Item: Magnetic Sheave Alignment Laser
- Laser Usage Environment: Interior
- Laser Projection: Horizontal, Vertical
Mfr # TK-AT5
Key Features:
- Item: Alignment Tool Kit
- Number of Pieces: 5
- Material: Wood and Plastic
Mfr # AT-6241/10
Key Features:
- Item: Alignment Tool
- Number of Pieces: 10
- Material: Plastic
Mfr # 196A5Z
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 0.2 in
- Features: Satin Chrome Finish
Mfr # 196A6Z
Key Features:
- Graduations: 0.001 in
- Range: 0.1 in
- Features: 1/4 in Shank
Mfr # 3809AC
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability