Self Retracting
Count on great prices, fast shipping and friendly service every time you order a self retracting from Zoro.
Shop Self Retracting results
(Showing 1 - 15)
Relevance
Mfr # 3100426
Key Features:
- Anchorage Hook Gate Opening: 11/16"
- Standards: ANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502
- Strap Width: 1"
Mfr # 3100403
Key Features:
- Harness Hook Type: Steel Snap Hook
- Locking Harness Connection Hook Type: Snap Hook
- Anchorage Hook Gate Opening: 3/4"
Mfr # V845533020LE
Key Features:
- Weight Capacity: 310 lb.
- Length: 20 ft.
- Item: Self Retracting Lifeline
Mfr # 727630C
Key Features:
- Line Material: Galvanized Steel
- Tensile Strength: 3000 lb.
- Visual Load Indicator: Yes
Mfr # 82066
Key Features:
- Package Quantity: 1
Mfr # 22RT98
Key Features:
- Cable Dia.: 3/16"
- Color: Black
- Housing Material: Nylon
Mfr # 3101366
Key Features:
- Braking System: Inertia
- Color: Blue
- SRL Housing Material: UV Resistant Nylon
Mfr # 7276BWR
Key Features:
- Item: Self-Retracting Lifeline
- Locking Harness Connection Hook Type: Double Locking Carabiner
- Harness Hook Gate Opening: 3/4"
Mfr # 35KU97
Key Features:
- Harness Hook Type: Steel Carabiner
- Standards: ANSI Z359.14-2012, OSHA 1926.502
- Number of Legs: 1
Mfr # 3101215
Key Features:
- Fall Braking System: Internal Locking Pawls
- Standards: ANSI Z359.14 Class A, ANSI Z359.14 Class B, OSHA 1926.502
- Anchorage Hook Type: Carabiner
Mfr # 3100431
Key Features:
- Standards: ANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502
- Visual Load Indicator: Yes
- Weight Capacity: 310 lb
Mfr # 48-22-1512
Key Features:
- Promotion Restriction: Not eligible for promotion
- Blade Operation: Retractable
- Overall Width: 1 in
Mfr # 3100425
Key Features:
- Color: Red
- Length: 11 ft.
- SRL Length: 11 ft.
Mfr # 10-189C
Key Features:
- Number of Blades Included: 1
- Blade Material: Steel
- Handle Material: Aluminum