Self Regulating Heat Tape
We have the self regulating heat tape you need to get the job done right.
Shop Self Regulating Heat Tape results
(Showing 1 - 15)
Relevance
Mfr # FFSL81-100
Key Features:
- Standards: cETLus
- Width: 0.5 in
- Temp. Range: -40 Degrees to 150 Degrees F
Mfr # AHB-140
Key Features:
- Item: Heating Cable
- Cable Length: 40 ft
- Standards: CSA Listed
Mfr # 062231-000
Key Features:
- Item: Application Tape
- For Use With: WinterGard Heating Cables
- Standards: CCSA US
Mfr # 734921-000
Key Features:
- Item: Electric Heating Cable
- Mounting Location: Wet or Dry
- Cable Length: 250 ft
Mfr # HSTAT101004
Key Features:
- Amps: 2.4 A
- Voltage: 120V
- Temp. Range (F): 50 Degrees to 425 Degrees F
Mfr # HSTAT051010
Key Features:
- Series: HSTAT
- Accuracy: +/-10 Degrees F
- Max. Temp.: 425 Degrees F
Mfr # HSTAT101010
Key Features:
- Temp. Range (F): 50 Degrees to 425 Degrees F
- Heating Device Outer Material: Silicone Rubber
- Heating Device Type: Tape
Mfr # RKP1A1200
Key Features:
- Includes Controller: Yes
- Max. Temp.: 70 Degrees F
- Width: 0.5 in
Mfr # RKF051201200
Key Features:
- Temp. Range (C): 0 Degrees to 232 Degrees
- Temp. Range: -94 Degrees to 450 Degrees F
- Length: 100 ft
Mfr # FFRG15-125
Key Features:
- Item: Self-Regulating Heating Cable
- Cable Length: 125 FT
- Heater Voltage: 120VAC
Mfr # HTC451003
Key Features:
- Features: Not Applicable
- Width: 0.1875 in
- Temp. Range (F): Up to 900 Degrees F
Mfr # RKP1B1500
Key Features:
- Amps: 6.25 A
- Temp. Range (C): Fixed at 49 Degrees
- Heating Device Outer Material: Silicone Rubber
Mfr # HSTAT051002
Key Features:
- Series: HSTAT
- Heating Device Type: Tape
- Includes Controller: Yes
Mfr # CWP063-9
Key Features:
- Cable Length: 9'
- Heater Voltage: 120V
- Standards: cETLus
Mfr # 670945-000
Key Features:
- Item: Gel Filled End Seal Kit
- For Use With: WinterGard Heating Cables
- Standards: CCSA US