Self Locking Lifeline
We have the self locking lifeline you need to get the job done right.
Shop Self Locking Lifeline results
(Showing 1 - 14)
Relevance
Mfr # 300L-Z7/50FTBL
Key Features:
- Cable Dia.: 5/8 in
- Item: Vertical Lifeline
- Installation: Temporary
Mfr # 3100426
Key Features:
- Anchorage Hook Gate Opening: 11/16"
- Standards: ANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502
- Strap Width: 1"
Mfr # 300L-Z7/150FTBL
Key Features:
- Weight Capacity: 310 lb
- Includes: Integral Snap Hook
- Attaches To: Anchorage Device
Mfr # SG416/60FT
Key Features:
- Material: Steel
- Includes: (2) D-Bolt Stainless Steel Anchorage Connectors, Anchor Shackle, Cable Clips, Fast Attach Fitting, Shock Absorber, Thimble
- Hardware Material: Stainless Steel
Mfr # 3590500
Key Features:
- Cable Dia.: 3/16"
- Weight Capacity: 420 lb
- Braking System: Inertia
Mfr # MFL-1-Z7/6FT
Key Features:
- Strap Width: 1"
- Anchorage Hook Type: Steel Snap Hook
- Anchorage Hook Gate Opening: 3/4"
Mfr # 1202742
Key Features:
- Item: Vertical Lifeline
- Length: 25 ft.
- Hardware Material: Steel
Mfr # 3101588
Key Features:
- Locking Harness Connection Hook Type: Snap Hook
- Length: 11 ft.
- Line Material: HPPE/Polyester
Mfr # 63013-00A
Key Features:
- SRL Housing Material: Polycarbonate
- Number of Legs: 1
- Series: V-TEC Personal Fall Limiter
Mfr # 727650C
Key Features:
- Anchorage Hook Gate Opening: 7/8"
- Weight Capacity: 310 lb.
- SRL Length: 50 ft.
Mfr # 3590517
Key Features:
- Number of Legs: 1
- Length: 20 ft.
- SRL Weight: 12.6 lb.
Mfr # 727630C
Key Features:
- Line Material: Galvanized Steel
- Tensile Strength: 3000 lb.
- Visual Load Indicator: Yes
Mfr # 3101586
Key Features:
- SRL Length: 11 ft.
- Line Material: Dynema Polyester Web
- Length: 11 ft.
Mfr # 45J302
Key Features:
- For Use With: Rope Grabs, Shock Absorbing Lanyards, Full Body Harnesses and Anchorages
- Standards: OSHA 1926.502, ANSI Z359.1-2007
- Item: Vertical Lifeline
Explore More
3m sanding belts
niroflex usa cut-resistant gloves
mcr safety coveralls & overalls
honeywell north fire and rescue helmets
brady bouffant caps & hairnets
treds overboots overboots - rubbers
impacto airsol footwear accessories
scrusher footwear accessories
condor rainsuits
showa cold-condition gloves
proclean disposable shoe covers