Security Tool
Our endless aisle includes a security tool and so much more!
Shop Security Tool results
(Showing 1 - 15)
Relevance
Mfr # 376
Key Features:
- Item: Universal Pin Tool
- For Use With: 1UP, 3UP, 5UP
- Body Color: Black
Mfr # 71990
Key Features:
- Drive Size: 1/4 in
- Overall Length: 10 in
- Measurement Type: Metric, SAE
Mfr # 00050
Key Features:
- SAE or Metric: SAE, Metric, Torx(R)
- Bit Style: Torq, Spanner, Tri-Wing, Torx(R), Hex, Magnetic Bit Holder
- Includes: (3) 1 Torque: X 6, X 8, X 10; (4) 1 Spanner: U 4, U 6, U 8, U 10; (4) 1 Tri-Wing: Y1, Y2, Y3, Y4; (9) 1 Torx: T8, T10, T15, T20, T25, T27, T30, T35, T40; (12) 1 Hex: H5/64, H3/32, H7/64, H1/8, H9/64, H5/32, H2, H2.5, H3, H4, H5, H6; (1) Magnetic Bit Holder
Mfr # 2930
Key Features:
- Includes: 9-pc. tamper-resistant star bits: TR8, TR10, TR15, TR20, TR25, TR27, TR30, TR35, TR40 ; 6-pc. tamper-resistant inch hex bits: 5/32, 9/64, 1/8, 7/64, 3/32, 5/64 in. ; 6-pc. tamper-resistant metric hex bits: 2, 2.5, 3, 4, 5, 6 mm ; 4-pc. tri-wing bits: 1, 2, 3, 4 ; 3-pc. torq bits: 6, 8, 10 mm ; 4-pc. spanner bits: 4, 6, 8, 10 mm ; 1-pc. magnetic extension bit holder ; Includes 32-slot bit organizer
- Item: Everybit TM Security Bit Set,33 pcs.
- Height: 1.2 in.
Mfr # 175LH
Key Features:
- TSA Approved: No
- Number of Dials: 4
- Resettable: Resettable
Mfr # 71991
Key Features:
- Item: Wiha 39 Pc Bit Set
- SAE or Metric: SAE, Metric, Torx(R)
- Number of Pieces: 39
Mfr # 5KA
Key Features:
- Item: Padlock
- Keying: Keyed Alike
- Body Material: Steel
Mfr # 71988
Key Features:
- Drive Size: 1/4 in
- Overall Length: 6 1/2 in
- Measurement Type: Metric, SAE
Mfr # 410RED
Key Features:
- Body Material: Plastic
- Shackle Dia.: 1/4 in
- Shackle Width: 25/32 in
Mfr # 4140KA
Key Features:
- Item: Padlock
- Keying: Keyed Alike
- Body Material: Brass
Mfr # 79490
Key Features:
- Includes: Slotted 6.0, Phillips #1-2, Security Torx® T8s, T10s-T25s, Security Hex 5/64"-3/32" Spanner 4-10, Torq Set 6-10, Square # 1-2 PoziDriv 1-2 Triwing # 2-5, Magnetic 1/4" Bit Holder in XSelector Storage Box
- Item: Bit Sets
- Features: Industrial Quality through hardened bits
Mfr # 48-32-4618
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Insert Bit
- Includes: T10 Security Insert Bit, T15 Security Insert Bit, T20 Security Insert Bit, T25 Security Insert Bit, T27 Security Insert Bit, T30 Security Insert Bit, T40 Security Insert Bit, T7 Security Insert Bit, T8 Security Insert Bit, T9 Security Insert Bit
Mfr # 86155
Key Features:
- Overall Length: 1 in
- Measurement Type: SAE, Torx
- Material: Steel
Mfr # 4120KA
Key Features:
- Item: Padlock
- Keying: Keyed Alike
- Body Material: Brass
Mfr # 32525
Key Features:
- Overall Length: 1"
- SAE or Metric: SAE, Metric
- Material: Steel