Screw Thread
Count on great prices, fast shipping and friendly service every time you order a screw thread from Zoro.
Shop Screw Thread results
(Showing 1 - 15)
Relevance
Mfr # M67010.060.0012
Key Features:
- System of Measurement: Metric
- Screw Size: M6
- Fastener Length: 12 mm
Mfr # 395952
Key Features:
- Item: Thread Pitch Gauge Set
- Type: Metric Thread Counts
- Number of Leaves: 14
Mfr # GH-COM---------
Key Features:
- Wire Dia.: 0.063 in
- Range: Attached Ruler, M10 x 1.0, M10 x 1.25, M10 x 1.50, M12 x 1.25, M12 x 1.50, M12 x 1.75, M5 x 0.8, M6 x 1.0, M8 x 1.0, M8 x 1.25, Metric Threads M4 x 0.7, SAE # 6 to 1/2 in UNC and UNF
- Length: 30 in
Mfr # TH-COM-L-------
Key Features:
- Range: 1 in-12, 1 in-8, 3/4 in-10, 3/4 in-16, 5/8 in-18, Identifiers 5/8 in-11, M14 x 2.0, M16 x 1.5, M16 x 2.0, M20 x 1.5, M20 x 2.5, M24 x 2.0, M24 x 3.0, M14 x 1.5
- Type: Steel Zinc Plated
- Item: Thread Identifier
Mfr # U00000.000.0001
Key Features:
- Item: Thread Measuring Gauge
- Width: 3.8 in
- Measures: Washers, Bolts, Nuts
Mfr # 3116FSWS
Key Features:
- System of Measurement: Inch
- Screw Size: 5/16"
- Fastener Length: 1 in
Mfr # 3716FSWS
Key Features:
- System of Measurement: Inch
- Screw Size: 3/8"
- Fastener Length: 1 in
Mfr # 3112FSWS
Key Features:
- System of Measurement: Inch
- Screw Size: 5/16"
- Fastener Length: 3/4 in
Mfr # U31291.025.0100
Key Features:
- System of Measurement: Inch
- Screw Size: 1/4"
- Fastener Length: 1 in
Mfr # U67021.016.0050
Key Features:
- System of Measurement: Inch
- Screw Size: #8
- Fastener Length: 1/2 in
Mfr # 950-253
Key Features:
- Item: Thread Pitch Gauge Set
- Construction: Steel Case With Folding Leaves
- Thread Angle (Deg.): 60
Mfr # 4820-230
Key Features:
- Item: Thread Pitch Gauge Set
- Type: V, Unified, American National
- Range of Pitches per Inch: 4 to 42 TPI
Mfr # 284
Key Features:
- Long Form Calibration Certificate: No
- Item: Screw Pitch Gage
- Package Quantity: 1
Mfr # 4820-124
Key Features:
- Item: Thread Pitch Gauge Set
- Type: Metric
- Range of Pitches per Millimeter: 0.25 to 7