Screw Lock
Count on great prices, fast shipping and friendly service every time you order a screw lock from Zoro.
Shop Screw Lock results
(Showing 1 - 15)
Relevance
Key Features:
- Thread Size: 5/16 in-18
- Item: Lock Screw
- Head Dia.: 5/8 in
Key Features:
- Item: Lock Screw
- For Use With Mfr. Model Number: 10491, 23282, 26142, 67872, 97045, 97050, 97065
- Impact Rated: No
Key Features:
- Item: Electronic Refrigerant Leak Detector
- Sensitivity Level: Adjustable
- Type: Refrigerant
Key Features:
- Item: Carabiner
- Color: Bright
- Length: 3"
Key Features:
- Item: Y Strainer
- Pipe Size: 1-1/2"
- Connection Type: FNPT x FNPT
Key Features:
- Item: Lock Screw
- Fits Brand: Ridgid
- For Use With Mfr. Model Number: 26132, 97075
Key Features:
- Item: Pail
- Capacity: 6.5 gal
- Color: White
Key Features:
- Drum Item: Transport Drum
- Primary Drum Material: Polyethylene
- Drum Head Type: Open Head
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 24 in
- Jaw Capacity: 3 in
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 18 in
- Jaw Capacity: 2 1/2 in
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Die Heads
- Pipe Threading - Item: Manual Threader Die Head
- Die Head Opening Type: Manual
Key Features:
- Item: Leak Detector
- Application: HVACR
- Sensitivity Level: Automatically Adjusted
Key Features:
- Promotion Restriction: Not eligible for promotion
- Impact Rated: Yes
- Application: Screwdriving
Key Features:
- Item: Manual Ratchet Pipe Threader
- Application: Pipe Threading
- Functions With: Pipes
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 14 in
- Jaw Capacity: 2 in