Satco Halogen Light Bulbs
We have the satco halogen light bulbs you need to get the job done right.
Shop Satco Halogen Light Bulbs results
(Showing 1 - 11)
Relevance
Mfr # S3517
Key Features:
- Bulb Housing: Glass/Metal
- Item: Halogen Bulb
- Three-Way: No
Mfr # S3516
Key Features:
- Max Overall Bulb Length: 1-7/8"
- Bulb Housing: Glass/Metal
- Watts: 35 W
Mfr # Q1500T3/CL-240V
Key Features:
- Lumens: 32,000 lm
- Bulb Technology: Halogen
- Max Overall Bulb Length: 10"
Mfr # 111904
Key Features:
- Type: Wobblelight 3KYL8
- Item: Replacement Bulb
- Watts: 500 W
Mfr # EKE
Key Features:
- Shatter-Resistant: No
- Three-Way: No
- Max. Overall Bulb Length: 1-3/4"
Mfr # BC100T3Q/CL
Key Features:
- Light Bulb Dia.: 1"
- Shatter-Resistant: No
- Bulb Technology: Halogen
Mfr # 54EP82
Key Features:
- Average Bulb Life: 12,000 hr.
- Bulb Manufacturers Warranty Length: 1 yr
- Bulb Finish: Clear
Mfr # 2RRK7
Key Features:
- Length: 3 ft
- Color: Silver
- Width: 2 1/2 in
Mfr # S3810
Key Features:
- Bulb Shape: A15
- Bulb Base Type: Medium Screw (E26)
- Watts: 40 W
Mfr # S9925
Key Features:
- Bulb Base Type: Recessed Double Contact HO/VHO (R17d)
- Bulb Color Temp.: 5000K
- Bulb Shape: T8
Mfr # S9919
Key Features:
- Bulb Base Type: Single Pin (Fa8)
- Bulb Color Temp.: 5000K
- Bulb Shape: T8