Salad Spinner
If you need a salad spinner we have them at everyday low prices.
Shop Salad Spinner results
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
- Item: Paper Clip
- Size: #1
- Material: Steel
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 11 lb
- Overall Height: 1 in
Key Features:
- Item: Paper Clip
- Size: Jumbo
- Material: Steel
Key Features:
- Diameter: 2 5/8 in
- Material: Ceramic Magnet, Vinyl Handle
- Casing Material: Steel
Key Features:
- Material: Flange: Polyethylene
- Type: Wax Seal
- Material of Construction: Flange: Polyethylene
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 25 lb
- Thickness: 0.315 in
Key Features:
- Item: Paper Clip
- Size: Small
- Material: Metal
Key Features:
- Material: Ceramic
- Max. Pull: 11 lb
- Thickness: 0.187 in