Run Out Gauge
Our endless aisle includes a run out gauge and so much more!
Shop Run Out Gauge results
(Showing 1 - 15)
Relevance
Mfr # 01489022
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Color Black or White; Supplied with Revolution Counter
Mfr # 513-402-10E
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Mfr # PPC5080WBYG
Key Features:
- Connection Location: Bottom
- Item: Process Vacuum Gauge
- Connection Size: 1/4 in NPT
Mfr # 7304S
Key Features:
- Accuracy: +/-0.002 in
- Resolution (In.): 0.001
- Throat Depth: 30 mm
Mfr # PT26007
Key Features:
- Item: Indicator Axial Support
- Package Quantity: 1
Mfr # 34613
Key Features:
- Item: Mandrel/Nosepiece Set
- Use With Internal Thread Size: M10, M5, M6, M8
- For Use With: 4BB23
Mfr # NF6160
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 70
- Base Size (In.): 1-3/16 in W x 1-9/16 in L x 1-3/8 in H
Mfr # 4FLU2
Key Features:
- Item: Commercial Pressure Gauge
- Connection Location: Bottom
- Connection Size: 1/4 in NPT
Mfr # DG61003
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 176
- Base Size (In.): 1 31/32 W. x 2 23/64 L. x 2 5/32 H.
Mfr # 513-403-10E
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.008 in
- Features: 0.0001 in Accuracy, Glare-free crystal with scratch-resistant coating, Jeweled bearings, No-clutch structure, Water and dust resistant
Mfr # 4KU71
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: V-Base; Fine Adjust; Magnetic Base Helps Keep Unit in Place During Use
Mfr # DG6160
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 176
- Base Size (In.): 2 W x 23-51/64 L x 23-5/32 H
Mfr # 2416A
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Lug Back
Mfr # 7304
Key Features:
- Ladder Height: 4 ft
- Item: Stepladder
- Load Capacity: 375 lb
Mfr # 4FLT5
Key Features:
- Pressure and Vacuum Gauge Type: Vacuum Gauge
- Gauge Application: General-Purpose Case
- Liquid Filled: No