Ruck Air Movement
Count on great prices, fast shipping and friendly service every time you order a ruck air movement from Zoro.
Shop Ruck Air Movement results
(Showing 1 - 15)
Relevance
Key Features:
- Fits Duct Dia.: 8"
- Voltage: 120V
- CFM @ 0.000-In. SP: 800
Key Features:
- Material: Galvanized Steel Housing with Toggle-Type Fastener
- Standards: Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801
- Fits Duct Dia.: 6"
Key Features:
- Fits Duct Dia.: 6"
- Voltage: 120V
- CFM @ 0.000-In. SP: 325
Key Features:
- Number of Speeds: Three
- Voltage: 120V
- Phase: Single
Key Features:
- Standards: Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801
- Package Quantity: 1
Key Features:
- Fits Duct Dia.: 8"
- Voltage: 120V
- CFM @ 0.000-In. SP: 800
Key Features:
- Fits Duct Dia.: 10"
- Voltage: 120V
- CFM @ 0.000-In. SP: 1000
Key Features:
- Standards: N/A
- Package Quantity: 1
Key Features:
- Fits Duct Dia.: 12"
- Voltage: 120V
- CFM @ 0.000-In. SP: 1470
Key Features:
- Fits Duct Dia.: 14"
- Voltage: 240V
- CFM @ 0.000-In. SP: 2800
Key Features:
- Fits Duct Dia.: 8"
- Voltage: 120V
- CFM @ 0.000-In. SP: 830
Key Features:
- Fits Duct Dia.: 8"
- Voltage: 120V
- CFM @ 0.000-In. SP: 945
Key Features:
- Fits Duct Dia.: 10"
- Voltage: 120V
- CFM @ 0.000-In. SP: 1080
Key Features:
- Fits Duct Dia.: 6"
- Voltage: 120V
- CFM @ 0.000-In. SP: 415
Key Features:
- Material: Plastic Encloser
- Standards: Conforms to UL 508 Listed
- Package Quantity: 1