Rotozip Bits
Our endless aisle includes rotozip bits and so much more!
Shop Rotozip Bits results
(Showing 1 - 15)
Relevance
Mfr # SC4
Key Features:
- Item: Multipurpose Spiral Saw Bit
- Material: High Speed Steel
- Overall Length: 2 in
Mfr # GP8
Key Features:
- SAE or Metric: SAE
- Item: Piloted Drywall Bit
- Diameter: 1/8 in
Mfr # XB-DC1
Key Features:
- Item: Multipurpose Spiral Saw Bit
- Material: Carbide
- Overall Length: 2 1/2 in
Mfr # GP16
Key Features:
- Application: Drywall Cut Outs Around Outlet Boxes and Framing
- Item: Piloted Drywall Bit
- Diameter: 1/8 in
Mfr # TC4
Key Features:
- Application: Tile Cut Outs
- Cutting Depth: 3/4 in
- Overall Length: 2 in
Mfr # XB-FTC1
Key Features:
- Item: Floor Tile Bit
- Overall Length: 3 7/8 in
- Shank Size: 1/4 in
Mfr # RZ-BITSET1
Key Features:
- Item: Multipurpose Cutting Bit Set
- Overall Length: 3 in
- Material: High Speed Steel
Mfr # WD1
Key Features:
- Item: Cut Out Bit
- Overall Length: 2 1/2 in
- Application: Window and Door Cutouts
Mfr # SC16
Key Features:
- Shank Size: 1/8 in
- Overall Length: 2 in
- Diameter: 1/8 in
Mfr # SS355-10
Key Features:
- Item: Cut-Out Tool Kit
- Voltage: 120V AC
- No Load RPM: 30,000 RPM
Mfr # 1145A-SC4
Key Features:
- Lock Manufacturer: Schlage(R)
- Keyway Type: Commercial/Residential
- Number of Pins: 6
Mfr # DD-PM5
Key Features:
- Diameter: 2 1/2 in
- Application: 2 1/2 in Cut-Off Wheel
- Material: Aluminum Oxide
Mfr # SS355-20
Key Features:
- Item: SS355-20 120V Spiral Saw Tile Kit
- Number of Pieces: 7
- Includes: (1) 5/32 in Collet; (1) 1/4 in Collet, (1) Floor Tile Xbits, (1) Guidepoint ZipBits, (1) Sabrecut ZipBits, 1/8", RotoSaw Spiral Saw Tool