Rotor Sprinkler Head
If you need a rotor sprinkler head we have them at everyday low prices.
Shop Rotor Sprinkler Head results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Pop-Up Rotor Sprinkler Head
- Connection: 1/2 in FNPT
- Flow Rate: 1.3 to 2.1 gpm
Key Features:
- Item: Sprinkler System
- Function: Water lawn automatically
- Coverage: 3,000 sq ft
Key Features:
- Item: Impact Sprinkler,Brass Head
- Package Quantity: 1
Key Features:
- Item: Impact Sprinkler Head
- Connection: 1/2" MNPT
- Flow Rate: 3.4 to 5.0 gpm
Key Features:
- Item: Sprinkler Head Trimmer
- Head Dia.: 4 in
- Overall Length: 33 in
Key Features:
- Item: Pop-Up Rotor Sprinkler Head
- Connection: 3/4" FNPT
- Flow Rate: 2.58 to 4.37 gpm
Key Features:
- Item: Pop-Up Rotor Sprinkler Head
- Connection: 1/2" FNPT
- Material of Construction: Plastic
Key Features:
- Item: Impact Sprinkler Head
- Connection: 1/2" MNPT
- Flow Rate: 2.8 to 4.1 gpm
Key Features:
- Item: Spray Head for Shrubs
- Connection: 1/2" FNPT
- Flow Rate: 0.50 gpm
Key Features:
- Item: Spray Head for Shrubs
- Connection: 1/2" FNPT
- Material of Construction: Plastic, Stainless Steel
Key Features:
- Item: Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft Length, 3/64 in Wall Thickness, 5/8 in Outiside Diameter, 60 Max psi
Key Features:
- Item: Emitter Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft, 3/64 in Wall Thickness, 5/8 in Outside Diameter, 60 psi Max Pressure
Key Features:
- Item: Spray Head for Shrubs
- Connection: 1/2 in FNPT
- Flow Rate: 1.3 to 1.85 gpm
Key Features:
- Item: Pop-Up Rotor Sprinkler Head
- Connection: 1/2" Female (Side); 3/4" Female (Bottom)
- Flow Rate: 0.73 to 9.63 gpm
Key Features:
- Item: Pop-Up Impulse Sprinkler Head
- Connection: 1/2" FNPT
- Flow Rate: 1.5 to 8.4 gpm