Roto Flex
If you need a roto flex we have them at everyday low prices.
Shop Roto Flex results
(Showing 1 - 15)
Relevance
Mfr # 32915
Key Features:
- Cutting Capacity: 1/8" to 1"
- Cuts: Copper, Aluminum, Brass, Steel
- Item: Tubing/Conduit Cutter,1/8 to 1 in. Cap.
Mfr # 20
Key Features:
- Cutting Capacity: 5/8" to 2-1/8"
- Cuts: Copper, Aluminum, Brass, Steel
- Features: Fold-Away Reamer; Ergonomic Design; Heavy Duty Wheel
Mfr # 88906
Key Features:
- Cutting Capacity: 1/2" to 1"
- Cuts: EMT Conduit
- Body Material: Cast Zinc
Mfr # 58282040
Key Features:
- Primary Application: Aluminum, Copper, Brass Tubing and Galvanized Thin Wall Conduit
- Overall Length: 5-1/4"
- Features: Cutting Wheel Can Be Changed Quickly and Easily
Mfr # 1941-5
Key Features:
- Impact Rated: No
- Item: BX/Flexible Metal Conduit Cutter Blades
- Includes: (5) Blades
Mfr # 10
Key Features:
- Cutting Capacity: 1/8 in to 1 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Zinc
Mfr # 35S
Key Features:
- Promotion Restriction: Not eligible for promotion
- Cutting Capacity: 1/4 in to 1-3/8 in
- Cuts: Stainless Steel
Mfr # 32915
Key Features:
- Clamp Type: Heat Shrink Clamp
- Max. Clamp Dia.: 11/16 in
- Min. Clamp Dia.: 1/2 in
Mfr # 583195
Key Features:
- Item: EMT Conduit - Standard
- Conduit Trade Size: 1/2 in
- Conduit Nominal Length: 10 ft
Mfr # 583203
Key Features:
- Item: EMT Conduit - Standard
- Conduit Trade Size: 3/4 in
- Conduit Nominal Length: 10 ft
Mfr # 15
Key Features:
- Cutting Capacity: 3/16 in to 1-1/8 in
- Cuts: Aluminum, Brass, Copper, Steel
- Body Material: Zinc
Mfr # 15-SI
Key Features:
- Cutting Capacity: 3/16 in to 1-1/8 in
- Cuts: Stainless Steel
- Body Material: Zinc
Mfr # G1050
Key Features:
- Item: Liquid-Tight Flex Plastic Conduit
- Series: G
- Conduit Trade Size: 1/2 in
Mfr # 583211
Key Features:
- Item: EMT Conduit - Standard
- Conduit Trade Size: 1 in
- Conduit Nominal Length: 10 ft
Mfr # 583237
Key Features:
- Item: EMT Conduit - Standard
- Conduit Trade Size: 1 1/2 in
- Conduit Nominal Length: 10 ft