Roof Jacks
We have the roof jacks you need to get the job done right.
Shop Roof Jacks results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Lifting Capacity: 12 ton
- Lifting Height Min.: 6 in
- Lifting Height Max.: 10 3/4 in
Key Features:
- Item: Scissor Jack
- Type: Scissor Jack
- Material: Steel
Key Features:
- Lifting Capacity: 2 ton
- Lifting Height Min.: 7 1/8 in
- Lifting Height Max.: 13 3/4 in
Key Features:
- Base Length: 5 in
- Retracted Length: 2 in
- Material: Steel
Key Features:
- Item: High-Clearance Bottle Jacks
- Standards: ASME, PASE
- Maximum Lift Height: 11 3/4 in
Key Features:
- Base Length: 31 in
- Number of Casters: 2
- Lifting Capacity: 3 Tons
Key Features:
- Max. Height (In.): 34 3/4 in
- Min. Height (In.): 19 3/8 in
- Ram Hole Dia. (In.): 1/2 in
Key Features:
- Item: Heavy Duty Ratchet Farm Jack,7K 48.25"
- Material: Cast iron
- Type: Heavy-Duty Farm Jacks
Key Features:
- Lifting Capacity: 4 ton
- Lifting Height Min.: 8 1/8 in
- Lifting Height Max.: 15 1/2 in
Key Features:
- Type: Hydraulic
- Min. Height (In.): 23 5/8 in
- Lifting Capacity (Tons): 8 ton
Key Features:
- Item: Hydraulic Toe Jack
- Lifting Capacity: 5 ton
- Lifting Capacity On Top (T): 10 ton
Key Features:
- Lifting Capacity: 3-1/2 Tons
- Chassis Length: 27 1/2 in
- Item: Hydraulic Service Jack
Key Features:
- Package Quantity: 1
Key Features:
- Item: Motorcycle Jack
- Max. Height of Cradle (In.): 16 1/2 in
- Lift Range (Lb.): 1,500 lb