Romex Stripper
We have the romex stripper you need to get the job done right.
Shop Romex Stripper results
(Showing 1 - 15)
Relevance
Mfr # SNM1214HD
Key Features:
- Features: Drop Prevention
- Application: Stripping
- For Wire/Cable Type: Non-Metallic Sheathed Cable
Mfr # 0252-11
Key Features:
- Capacity: 14 to 6 AWG
- Overall Length: 3 5/8 in
- Features: Corrosion Resistant
Mfr # K1412
Key Features:
- Capacity: 12 to 14 AWG Solid, Screw Shearing 6 to 32 and 8 to 32, Strips and Cuts 14 to 16 Stranded
- Overall Length: 7 3/4 in
- Features: Coil Spring Assisted Opening, Narrow Serrated Nose, Screw Shearing for 6-32 and 8-32 Screws, Stripping Slots, Wire Looping Holes
Mfr # 45-025
Key Features:
- Capacity: 26 to 12 AWG
- Overall Length: 3 1/2 in
- Features: Looping Holes Loop Wire for Screw-on Connections, Slip Resistant
Mfr # K1412CAN
Key Features:
- Capacity: 14 to 16 AWG
- Overall Length: 7 3/4 in
- Features: Serrated Nose Bends, Shapes and Pulls Wire
Mfr # CR-100
Key Features:
- Capacity: 6 to 14 AWG
- Overall Length: 4"
- Features: Nickel-Plated Finish Resists Corrosion, for Non-Metallic Sheathed Cable, Strips 12/2 and 14/2 NM Cable
Mfr # 11061
Key Features:
- Capacity: 10 to 20 AWG Solid, 12 to 22 AWG Stranded, 12/2 and 14/2 Romex
- Overall Length: 8 1/4 in
- Features: Adjustable Stopper, Tensioning Thumb Wheel, Wire Cutter in Handle
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 28828255
Key Features:
- Wire Size: 12 AWG
- Number of Conductors: 2 with Ground
- Length: 250 ft
Mfr # 11053
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Mfr # 11045
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # 28828228
Key Features:
- Wire Size: 12 AWG
- Number of Conductors: 2 with Ground
- Length: 100 ft
Mfr # 1010
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 8 1/4 in
- Features: Plastic-Covered Cushioned Handles