Roller Sprocket
Count on great prices, fast shipping and friendly service every time you order a roller sprocket from Zoro.
Shop Roller Sprocket results
(Showing 1 - 15)
Relevance
Key Features:
- Industry Chain Size: 40
- Number of Teeth - Sprockets: 17
- Outside Dia.: 2.98 in
Key Features:
- Industry Chain Size: 40
- Number of Teeth - Sprockets: 10
- Bore Dia. - Sprockets: 1/2 in
Key Features:
- Industry Chain Size: 40
- Number of Teeth - Sprockets: 40
- Bore Dia. - Sprockets: 3/4 Inch
Key Features:
- Industry Chain Size: 40
- Number of Teeth - Sprockets: 12
- Bore Dia. - Sprockets: 1 Inch
Key Features:
- Industry Chain Size: 40-2
- Number of Teeth - Sprockets: 13
- Bore Dia. - Sprockets: 1/2 in
Key Features:
- Industry Chain Size: 40
- Number of Teeth - Sprockets: 12
- Bore Dia. - Sprockets: 1 in
Key Features:
- Industry Chain Size: 50
- Number of Teeth - Sprockets: 22
- Bore Dia. - Sprockets: 3/4 Inch
Key Features:
- Industry Chain Size: 25
- Number of Teeth - Sprockets: 48
- Bore Dia. - Sprockets: 1/2 in
Key Features:
- Industry Chain Size: 35
- Number of Teeth - Sprockets: 32
- Bore Dia. - Sprockets: 1/2 in
Key Features:
- Setscrew: Yes
- For Use With: AL40, AL60
- Max. Number of Teeth: 16
Key Features:
- HP Rating @ 100 RPM: 0.9 hp
- End Float Tolerance (In.): 0.06 in
- Angular Misalignment Tolerance: 1/2 Degrees (20T-24T), 4 Degrees (10T-19T)
Key Features:
- Industry Chain Size: 60
- Number of Teeth - Sprockets: 15
- Bore Dia. - Sprockets: 1 1/4 Inch
Key Features:
- Industry Chain Size: 40
- Number of Teeth - Sprockets: 10
- Bore Dia. - Sprockets: 3/4 Inch
Key Features:
- Roller Chain Item: Roller Chain
- Roller Chain Type: Standard Riveted
- Industry Chain Size: 35
Key Features:
- Item: Chain Puller
- ANSI Type: 35-60
- For Use With: Roller Chain