Robertshaw Ignition Systems And Components
Count on great prices, fast shipping and friendly service every time you order robertshaw ignition systems and components from Zoro.
Shop Robertshaw Ignition Systems And Components results
(Showing 1 - 15)
Relevance
Mfr # 41-207
Key Features:
- Includes: (2) Porcelain Wire Nuts
- Dial Range: 3.2 to 3.6A
- Type: Igniter
Mfr # 780-715
Key Features:
- Item: Ignition Control
- Voltage: 24
- Pressure Setting Range (In. WC): 3.5
Mfr # 41-204
Key Features:
- Agency Compliance: CSA
- Includes: (2) Porcelain Nuts
- For Use With: Robertshaw HVN Series or an Eaton NC4100 Series Gas Valve
Mfr # 780-845
Key Features:
- Electrical Ratings: 24V AC
- Voltage: 24
- Prepurge Time (Sec.): 360 sec
Mfr # 25M01A-100
Key Features:
- Mounting Position: Horizontal Or Vertical, Not Upside Down
- Gas Connection: 11/32", 3/8"
- Temp. Range: 40 to 175 Degrees F
Mfr # 50E47-843
Key Features:
- Electrical Ratings: 24V AC
- Electrical Connections: 1/4 in Quick Connect
- Retries: 0 to 2
Mfr # S8610U3009
Key Features:
- Item: Intermittent Pilot Ignitor
- Depth (In.): 2 5/8 in
- Amps AC: 1 Pilot, 2 Main
Mfr # 50M56U-843
Key Features:
- Igniter Warm-Up Time (Sec.): 17 sec
- Width (In.): 5 1/4 in
- For Use With: Residential, Commercial Heating Equipment
Mfr # 5500-202M
Key Features:
- Voltage: 250VAC
- For Use With: Residential
- Fits Brand: Barbecue Grills, Hot Plates, Warming Drawers
Mfr # 5500-135M
Key Features:
- Dial Range: 2 to 6
- Type: Infinite
- Voltage: 120V AC
Mfr # 710-503
Key Features:
- Item: Gas Valve, 1/2", Hi-Low, Natural Gas
- Includes: Bushings
- Fits Brand: Robertshaw
Mfr # 5502-303M
Key Features:
- Replaces: INF-120-65
- Type: Infinite
- Agency Compliance: CSA
Mfr # 700-059
Key Features:
- BtuH Capacity: 720,000 BtuH
- Coil Volts: 24 V
- Gas Type: Natural Gas
Mfr # 710-502
Key Features:
- BtuH Capacity: 70,000 BtuH
- Coil Volts: 750 mV
- Gas Type: NG/LP
Mfr # 6000-005
Key Features:
- Reset Type: Remote Electrical or Manual
- Voltage: 120V AC
- Contact Type: SPDT