Roberts Carpet Trimmer
We have the roberts carpet trimmer you need to get the job done right.
Shop Roberts Carpet Trimmer results
(Showing 1 - 15)
Relevance
Mfr # 10-616-2
Key Features:
- Item: Carpet Trimmer
- Includes: (20) Heavy-Duty Slotted Blades
- Characteristics: 5-position Folding Handle, Vertical/Horizontal Adjustment,
Mfr # 10-254
Key Features:
- Item: Carpet Stretcher Kit
- Application: Remove Wrinkles In Carpet
- Includes: (3) 3 ft Extension Tubes, 18 in Tail Block, Adjustable Locking Tube, Wheeled Carrying Case
Mfr # 10-237V
Key Features:
- Includes: (6) 3 ft Extension Tubes, Adjustable Locking Tube, Interlocking Wheel Stretcher Carrying Case, Junior Power Stretcher, Tail Block with Wheels, Transfer Tube, Tube Carrying Case
- Item: Carpet Stretcher Kit
- Size: 18 in
Mfr # 13A751
Key Features:
- Item: Carpet Wall Trimmer
- Size: 6-1/2 in
- Characteristics: Non-Slip Handle Grip, 4-Position Adjustable Depth
Mfr # 10-128
Key Features:
- Characteristics: Locking Action Enables Hands-Off Seam Repair, On/Off Knob Provides Locking or Conventional Operation, Adjustable Pin Depths For Different Carpet Thicknesses, Holds Up To 300 lb of Stretch Tension
- Application: For Carpet Installation
- Includes: Custom Molded Carrying Case
Mfr # 10-935
Key Features:
- Item: Floor and Wall Roller
- Application: Carpet, Cork, Linoleum, Other Floor Coverings, Sheet Vinyl, VCT
- Capacity: 35 Lbs.
Mfr # 13A752
Key Features:
- Item: Carpet Stretcher
- Includes: (4) Tubing Sections with Spring Clips, 14 in Adjustable Transfer Tube, Carrying Case, Head Assembly, Tail Block Assembly
- Application: For Carpet Installation
Mfr # 10-501
Key Features:
- Characteristics: Extra Wide Head, High Contour Neck, Center Grooved Head, Adjustable Pin Depth Dial
- Size: 18-7/8 to 24 in
- Handle Material: Aluminum
Mfr # 10-35
Key Features:
- Item: Laminate Cutter
- Application: For Installing Laminate Flooring
- Capacity: Cuts up to 8 in Wide and 10mm Thick
Mfr # 10-412-2
Key Features:
- Item: Carpet Knee Kicker
- Size: Adjusts From 17 1/2 to 21 1/2 in
- Construction: Die Cast Aluminum Parts, Tempered Steel Gripper Pins, Dense Foam Rubber Bumper
Mfr # 10-27
Key Features:
- Item: Wedge Spacers
- Size: 1-3/8 in Wide x 3/4 in Thick
- Application: For Preventing Flooring From Moving During Installation
Mfr # 2057-1
Key Features:
- Item: Tile Adhesive
- Application: For Adhering Vinyl Composition Tile (Excluding Self-Stick), Including Tile-Over-Tile Installation
- Color: Creamy Tan
Mfr # 10-575
Key Features:
- Material: Steel
- Color: Red
- Load Capacity: 1000 lb
Mfr # 10-56
Key Features:
- Item: Longneck Jamb Saw
- Motor: 120V, 60 Hz, 9.6 Amp
- No Load RPM: 8,000 RPM
Mfr # 50-580
Key Features:
- Item: Traction Nonslip Rug Strip
- Size: 2-1/2 in x 25 ft
- Characteristics: One Roll, One Side Attaches Permanently to Rug and Other Side has Nonslip Surface,