Replacement Point
Count on great prices, fast shipping and friendly service every time you order a replacement point from Zoro.
Shop Replacement Point results
(Showing 1 - 15)
Relevance
Mfr # PT06690
Key Features:
- Fits Brand: Starrett
- Type: Contractor Grade
- For Use With Mfr. Model Number: 18A
Mfr # 11H-12-4R
Key Features:
- Item: Combination Square Set
- Number of Pieces: 2
- Head Type: Square
Mfr # 3809AC
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Mfr # 18C
Key Features:
- Item: Automatic Center Punch, Adjustable
- Diameter: 11/16"
- Length: 5-1/4"
Mfr # S565PC
Key Features:
- Number of Pieces: 8
- Material: Steel
- Item: Drive Pin Punch Set
Mfr # S117PC
Key Features:
- Number of Pieces: 5
- Material: Tool Steel Hardened and Tempered on Both Ends
- Item: Center Punch, Round Shank
Mfr # 18A
Key Features:
- Item: Automatic Center Punch, Adjustable
- Diameter: 9/16"
- Length: 5"
Mfr # 505P-7
Key Features:
- Item: Manual-Reading Miter Protractor
- Length: 7 in
- Finish: Uncoated
Mfr # 13A
Key Features:
- Item: Double Square
- Material: Cast Iron
- Outside Dimensions (In.): 3-1/2 x 9/16
Mfr # S565WB
Key Features:
- Number of Pieces: 8
- Material: Steel
- Item: Drive Pin Punch Set
Mfr # PT99006
Key Features:
- Impact Rated: No
- For Use With: 12 in Square Heads
- Fits Brand: Starrett
Mfr # 18AA
Key Features:
- Item: Automatic Center Punch
- Diameter: 9/16 in
- Length: 4 in
Mfr # EC799A-6/150
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.001 in, +/-0.02 mm
Mfr # 91D
Key Features:
- Item: Tap Wrench
- Type: Straight
- Number: 0