Replacement Diaphragm
Count on great prices, fast shipping and friendly service every time you order a replacement diaphragm from Zoro.
Shop Replacement Diaphragm results
(Showing 1 - 15)
Relevance
Mfr # 94615-A
Key Features:
- Item: Replacement Diaphragm
- Type: Santoprene(R)
- For Use With: Mfr. No. 666151-2EB-C
Mfr # 93112
Key Features:
- Item: Replacement Diaphragm
- Type: Urethane
- For Use With: 666053-388, 66605J-388, Mfr. No. 666053-388
Mfr # DRK-CP/CPF
Key Features:
- Item: Diaphragm Replacement Kit
- For Use With: 3/4 in Or 1 in CPF Series In-Line Valve
- Features: Plastic and Rubber Construction, Stainless Steel Spring
Mfr # 93112
Key Features:
- Mounting Type: Arbor Hole
- Max. RPM: 12,500 RPM
- Arbor Hole Size: 5/8 in to 1/2 in
Mfr # SRK-CP/CPF
Key Features:
- Item: Solenoid Replacement Kit
- For Use With: 3/4 in or 1 in CPF Series In-Line Valve, 5Z299, 5Z300
- Features: Plastic Construction
Mfr # 42SA+
Key Features:
- Item: Pop-Up Rotor Sprinkler Head
- Connection: 3/4" FNPT
- Flow Rate: 2.58 to 4.37 gpm
Mfr # T63-100
Key Features:
- Item: Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft Length, 3/64 in Wall Thickness, 5/8 in Outiside Diameter, 60 Max psi
Mfr # ET63-100S
Key Features:
- Item: Emitter Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft, 3/64 in Wall Thickness, 5/8 in Outside Diameter, 60 psi Max Pressure
Mfr # 32ETI
Key Features:
- Item: Sprinkler System
- Function: Water lawn automatically
- Coverage: 3,000 sq ft
Mfr # BT50/4PKS
Key Features:
- Item: Tee
- For Use With: 1/2 in Tubing
- Color: Brown
Mfr # SW10/10PS
Key Features:
- Item: Spot Watering Emitters
- For Use With: 1/4 in and 1/2 in Tubing
- Connection: Barbed
Mfr # CP100
Key Features:
- Item: Straight Control Valve
- Connection: 1" FNPT
- Material: Nitrile rubber
Mfr # RSDBEX
Key Features:
- Item: Rain Sensor
- For Use With: Control Circuits And Pump Start Relay Circuits
- Features: 24 V AC Control Circuit
Mfr # BC25/10PS
Key Features:
- Item: Coupling
- For Use With: 1/4 in Tubing
- Connection: Barbed
Mfr # BC50-4PS2
Key Features:
- Item: Coupling
- For Use With: 1/2 in Tubing
- Material: Plastic