Replacement Coil
We make finding a replacement coil fast and simple every time!
Shop Replacement Coil results
(Showing 1 - 14)
Relevance
Mfr # Z-94406-6
Key Features:
- For Use With: Robertshaw FJ and FJT Controls
- Item: Wes22 Wall Plate Electronic Df Spanish
- Package Quantity: 1
Mfr # 9-3285-1
Key Features:
- Starter Size: 1, 2
- For Use With: Eaton Freedom Series NEMA Starters
- Coil Volts: 120V AC
Mfr # 710-511
Key Features:
- BtuH Capacity: 70,000 BtuH
- Coil Volts: 750 mV
- Gas Type: NG/LP
Mfr # 710-502
Key Features:
- BtuH Capacity: 70,000 BtuH
- Coil Volts: 750 mV
- Gas Type: NG/LP
Mfr # 780-845
Key Features:
- Electrical Ratings: 24V AC
- Voltage: 24
- Prepurge Time (Sec.): 360 sec
Mfr # 720-402
Key Features:
- BtuH Capacity: 150,000 BtuH
- Coil Volts: 24 V
- Gas Type: NG/LP
Mfr # 1820-009
Key Features:
- Gas Type: LP/NG
- Item: PG9 Replacement Pilot Uni-Kit
- Length (In.): 32 in
Mfr # 780-715
Key Features:
- Item: Ignition Control
- Voltage: 24
- Pressure Setting Range (In. WC): 3.5
Mfr # 712-008
Key Features:
- Includes: 720-070 Valve, 780-845 Module, LP Regulator, Mounting Harness, Spark/Sensor Probe, Wiring Harness
- Voltage: 24
- Control Volts: 24 V
Mfr # 710-205
Key Features:
- BtuH Capacity: 70,000 BtuH
- Gas Type: NG/LP
- Inlet Size: 1/2 in
Mfr # 700-506
Key Features:
- BtuH Capacity: 200,000 BtuH
- Coil Volts: 750 mV
- Gas Type: Natural Gas
Mfr # 712-017
Key Features:
- Gas Type: NG
- Includes: 720-070 Valve, 780-715 Module, Mounting Hardware, Spark/Sensor Probe, Wiring Harness
- Amps AC: 1.5 A
Mfr # 1819-001
Key Features:
- Gas Type: LP/NG
- Item: Pilot Assembly
- Length (In.): T-Pile 24, Electrode 18, T-Couple 18
Mfr # 5300-174
Key Features:
- Item: Thermostat
- Includes: Dial, Overlay
- Standards: AGA, CE, CSA, UL