Red Lion Pumps
Count on great prices, fast shipping and friendly service every time you order red lion pumps from Zoro.
Shop Red Lion Pumps results
(Showing 1 - 36)
Relevance
Mfr # 614430
Key Features:
- Item: Sprinkler Pump,Portable,SS,1/2 HP,115V
- Package Quantity: 1
Mfr # 602136
Key Features:
- Item: Jet Pump,1/2 HP,Premium ODP,115/230V
- Package Quantity: 1
Mfr # 97080503
Key Features:
- Item: Jet Pump,Tank,1/2 HP,115/230V,5.8 gal.
- Package Quantity: 1
Mfr # 602207
Key Features:
- Item: Jet Pump,3/4 HP,Cast Iron,115/230V
- Package Quantity: 1
Mfr # FP5172
Key Features:
- Item: Sprinkler,Pump,Centrifugal,HD,1.5HP
- Package Quantity: 1
Mfr # 614432
Key Features:
- Item: Sprinkler Pump,Portable,SS,3/4 HP,115V
- Package Quantity: 1
Mfr # SP20P1
Key Features:
- Features: Sealed Ball Bearings for Continuous Operation
- Impeller Material: Thermoplastic
- Impeller Type: Closed
Mfr # 14942748
Key Features:
- Item: Sewage Pump,1/2 HP,Cast Iron
- Package Quantity: 1
Mfr # SP15P1
Key Features:
- Phase - Pumps: 1
- Voltage - Pumps: 115/230V AC
- Inlet (In.): 2
Mfr # FP5182
Key Features:
- Item: Sprinkler Pump,Centrifugal,HD,2HP
- Package Quantity: 1
Mfr # FP4012
Key Features:
- Item: Jet Pump,Shallow Well,1/2HP
- Package Quantity: 1
Mfr # HSP20P1
Key Features:
- Item: Irrigation Pump,2 HP,Heavy Duty
- Package Quantity: 1
Mfr # 5RWG9
Key Features:
- GPM @ 20 PSI: 75
- Amps: 26.2/13.6 -13.1
- Best Efficiency GPM @ PSI: 42 @ 80 ft
Mfr # 3YU60
Key Features:
- Item: Utility Pump
- Inlet: 1 in NPT
- Outlet: 1 in NPT
Mfr # CUB5B000
Key Features:
- Item: Counter
- Display: LCD
- Input Signal: 9 to 28VDC Current Sinking and Current Sourcing
Mfr # 96110
Key Features:
- Package Quantity: 1
Mfr # 505950
Key Features:
- Cord Length: 8 ft
- Discharge NPT: 1" M
- Housing Material: Reinforced Engineered Thermoplastic
Mfr # 1D881
Key Features:
- Item: Shallow Well Jet Pump
- HP: 1/2 hp
- Pump Material: Cast Iron
Mfr # 5RWH3
Key Features:
- Wetted Materials: Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
- For Use With: Nonflammable Liquids Compatible with Pump Component Materials
- Inlet (In.): 1-1/2
Mfr # SP10P1
Key Features:
- GPM @ 30 PSI: 48
- Inlet Size - Pumps: 2 in NPT
- Motor Type: Single-Phase
Mfr # PAXP0000
Key Features:
- Item: Digital Panel Meters
- Type: Analog Input
- Input Range: 10 V DC, 20 mA
Mfr # PAXD0000
Key Features:
- Item: Digital Panel Meters
- Type: Analog Input
- Input Range: +/-2 A DC, +/-2 mA DC, +/-2 V DC, +/-20 mA DC, +/-20 V DC, +/-200 mA DC, +/-200 mV DC, +/-200 uA DC, +/-300 V DC, 10 kohm (Resistance), 100 ohm (Resistance), 1000 ohm (Resistance)
Mfr # FP410515H
Key Features:
- Item: Jet Pump,Tank System,Cast Iron,1/2HP
- Package Quantity: 1
Mfr # 14942401
Key Features:
- Item: Pump,Submersible,1/2 HP,2 Wire,115V
- Package Quantity: 1
Mfr # RL12G05-3W2V
Key Features:
- Package Quantity: 1
Mfr # CUB4L000
Key Features:
- Item: Counter
- Display: LCD
- Input Signal: 28VDC (SRC Mode), 3.6VDC (SNK Mode)
Mfr # CUB5RTB0
Key Features:
- Item: Digital Panel Meters
- Type: RTD Meter
- Input Range: 10 ohm (Resistance), 100 ohm (Resistance), 120 ohm (Resistance)
Mfr # 331
Key Features:
- Item: Utility Pump
- Inlet: 3/4 in GHT
- Outlet: 3/4 in GHT
Mfr # WPS05002TK
Key Features:
- Standards: Certified lead-free to NSF/ANSI/CAN 61 and NSF/ANSI 372
- Package Quantity: 1
Mfr # 5RWG7
Key Features:
- Motor Type: Capacitor-Start/Run
- Impeller Material: Stainless Steel
- HP - Pumps: 1 1/2 hp
Mfr # EFSWJ10P
Key Features:
- Item: Plastic Shallow Well Jet Pump 1 HP
- Package Quantity: 1
Mfr # 5RWH2
Key Features:
- GPM @ 10 PSI: 79
- Stages: 2
- Seal Material: Buna-N, Carbon, Ceramic, Stainless Steel
Mfr # FP5162
Key Features:
- Item: Sprinkler Pump,Centrifugal,HD,1HP
- Package Quantity: 1
Mfr # EK05S
Key Features:
- Shut Off (PSI): 60
- Includes: Pressure Switch
- HP: 1/2 hp