Red Crayon
Count on great prices, fast shipping and friendly service every time you order a red crayon from Zoro.
Shop Red Crayon results
(Showing 1 - 36)
Relevance
Mfr # 82832
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Vibrant Colors for Improved Visibility; Fluorescent Marks Glow Under Up or Black Light; Easy-To-Hold, Recyclable Paperboard Holder Protects Paintstik for Maximum Use; For High Visibility Marking in Outdoor Applications Use E Paintstik
Mfr # 80352
Key Features:
- Item: Lumber Crayon
- Dry Time: Immediate
- Features: Known in Construction Trades as Keel or Layout Chalk; Formulated for Weather and Fade Resistant Marking on Most Surfaces; Special Softer Formula Allows for Superior Marking in Cold Climates; UV-Resistant
Mfr # 80351
Key Features:
- Item: Lumber Crayon
- Dry Time: Immediate
- Features: Known in Construction Trades as Keel or Layout Chalk; Formulated for Weather and Fade Resistant Marking on Most Surfaces; Special Softer Formula Allows for Superior Marking in Cold Climates; UV-Resistant
Mfr # 80353
Key Features:
- Item: Lumber Crayon
- Dry Time: Immediate
- Features: Known in Construction Trades as Keel or Layout Chalk; Formulated for Weather and Fade Resistant Marking on Most Surfaces; Special Softer Formula Allows for Superior Marking in Cold Climates; UV-Resistant
Mfr # 82834
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Vibrant Colors for Improved Visibility; Fluorescent Marks Glow Under Up or Black Light; Easy-To-Hold, Recyclable Paperboard Holder Protects Paintstik for Maximum Use; For High Visibility Marking in Outdoor Applications Use E Paintstik
Mfr # 80355
Key Features:
- Overall Length: 4 3/4 in
- Color: Blue
- Item: Lumber Crayon
Mfr # 80350
Key Features:
- Item: Lumber Crayon
- Dry Time: Immediate
- Features: Soft, Standard-Grade Lumber Crayon for General-Use Marking and Works Well In Cold Climates, Wax-Based Mark Is Weather and UV-Resistant
Mfr # 80322
Key Features:
- Item: Lumber Crayon
- Dry Time: Immediate
- Features: Harder, Clay-Based Crayon for Longer Marking Life and is Suitable for Marking in Hot Climates, The Bold, Bright Marks are Weather and UV-Resistant
Mfr # 96821
Key Features:
- Item: Paint Marker
- Dry Time: 30 sec
- Features: Not Applicable
Mfr # 80352
Key Features:
- NSF Rating: Not Rated
- Container Size: 16 oz
- Lubricant Container: Aerosol Can
Mfr # 10382
Key Features:
- Item: Lumber Crayon
- Color: Red
- Tip Size: 1/2 in
Mfr # 80356G
Key Features:
- Item: Lumber Crayon
- Max. Temp.: 150 Degrees F
- Marking Tool Color Family: Greens
Mfr # 80382
Key Features:
- Item: Lumber Crayon
- Dry Time: Immediate
- Features: Stronger Formula for Reduced Breakage and Longer Marking Life; Superior Performance on Wet, Frozen or Treated Wood; Clay-Based Formula for Smooth, Fast Marking
Mfr # 96820
Key Features:
- Item: Paint Marker
- Dry Time: 30 sec
- Features: Fast-Drying, Permanent Paint for Immediate Handling Reduces Work Downtime; Durable Metal Barrel and Clip-Cap Reduce Breakage and Store Easily in Pocket; Weather Resistant
Mfr # 80381
Key Features:
- Item: Lumber Crayon
- Dry Time: Immediate
- Features: Stronger Formula for Reduced Breakage and Longer Marking Life; Superior Performance on Wet, Frozen or Treated Wood; Clay-Based Formula for Smooth, Fast Marking
Mfr # 80354
Key Features:
- Item: Lumber Crayon
- Marking Tool Surface Material: Concrete, Metal, Plastic, Rubber, Stone, Wood
- Color: Orange
Mfr # PAT20TB
Key Features:
- Material: Metal
- Item: Amplifier
- Type: Portable
Mfr # 96822
Key Features:
- Item: Paint Marker
- Dry Time: 30 sec
- Features: Xylene-Free
Mfr # 80352
Key Features:
- Drive Size: 3/8"
- Socket Type: Standard Length
- SAE or Metric: SAE
Mfr # 80385
Key Features:
- Item: Lumber Crayon
- Dry Time: Immediate
- Features: Stronger Formula for Reduced Breakage and Longer Marking Life; Superior Performance on Wet, Frozen or Treated Wood; Clay-Based Formula for Smooth, Fast Marking
Mfr # 80220
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Marks Easily on Metal, Glass, Plastic, Lumber, Cement, Cardboard and Rubber. Weather and UV Resistant, Marking Temperature -50 Degrees To 150 Degrees F
Mfr # 80221
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Marks Easily on Metal, Glass, Plastic, Lumber, Cement, Cardboard and Rubber. Weather and UV Resistant, Marking Temperature -50 Degrees To 150 Degrees F
Mfr # 96006
Key Features:
- Item: Metal Marker
- Features: Unique Reflective Lead is More Visible Through a Welder's Filter Plate and will Not Rub, Burn or Blow Off Like Soapstone, Marks on All Metal Surfaces Including Oily or Wet
- Marker Type: Temporary
Mfr # MARKING CRAYONY
Key Features:
- Package Quantity: 12
Mfr # WUB210-12
Key Features:
- Closed - Open: Closed
- For Water Type: Freshwater
- Item: Portable Flood Dam
Mfr # WUB24-30
Key Features:
- Closed - Open: Closed
- For Water Type: Freshwater
- Thickness: 1/4 in
Mfr # 1330
Key Features:
- Item: Spill Tray
- Color: Yellow
- Includes: Utility Tie
Mfr # 1332
Key Features:
- Inside Dia.: 120 in
- Item: Spill Tray
- Color: Yellow
Mfr # 14449606
Key Features:
- Color: Clear/Blue
- Load Capacity: 12 gal
- Material: Polypropylene
Mfr # PLR267-BK
Key Features:
- Length: 5 ft
- For Use With Mfr. Model Number: PLR268-BK
- Height: 3 in
Mfr # DWHT72721
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Lumber Crayon
- Color: Yellow
Mfr # 10385
Key Features:
- Package Quantity: 1
Mfr # 85490
Key Features:
- Item: Crayon and Marker Holder
- Features: Adjustable Locking Ring Keeps Markers in Place During Use; Comfortable Leather Wrist Strap Fits Over Gloves and Reduces Dropping
- Tip Size: 1/2 in