Recessed Rope Ring
We have the recessed rope ring you need to get the job done right.
Shop Recessed Rope Ring results
(Showing 1 - 15)
Relevance
Mfr # B801
Key Features:
- Width: 5 in
- Features: Heavy Duty, High Capacity Holding Power
- Item: Recessed Rope Ring
Mfr # B801A
Key Features:
- Item: Anchor Ring
- Length: 4 7/8 in
- Mounting Style: Recessed
Mfr # B38WPKGD
Key Features:
- Item: D-Ring
- Ring Dia.: 1/2 in
- For Use With: Cargo Control
Mfr # 89315
Key Features:
- Package Quantity: 1
Mfr # B20PKGD
Key Features:
- Number of Holes: 2
- Type: D-Ring
- Diameter: 1/4" (Ring)
Mfr # B46PKGD
Key Features:
- Length: 4-1/5"
- Working Load Limit: 9,120 lb
- Capacity GVW (Lb.): 26,500 lb.
Mfr # B48PKGD
Key Features:
- Material: C-1045 Steel
- Type: Forged D-Ring
- Capacity GVW (Lb.): 46,760 lb.
Mfr # B38ZY
Key Features:
- Item: D-Ring
- Bracket Width: 1 3/4 in
- Material: C-1045 Steel
Mfr # B23PKGD
Key Features:
- Includes: Clip
- For Use With: Cargo Control, Tie Down
- Diameter: 1/4" (Ring)
Mfr # 4HXE9
Key Features:
- Item: Anchor Ring
- Mounting Style: Surface
- Length: 2 7/32 in
Mfr # 35KU72
Key Features:
- Item: D-Ring Plate Anchor
- Anchor Material: Steel
- Tensile Strength: 5,000 lb
Mfr # 2101630
Key Features:
- Item: D-Ring Anchor
- Anchor Material: Stainless Steel
- Tensile Strength: 5,000 lb
Mfr # 83740
Key Features:
- Application: Trailers, Trucks and Vans
- Size (In.): 3" x 3"
- Material: Forged steel
Mfr # B40PKGD
Key Features:
- Type: Lashing D-Ring
- Material: Forged Steel
- Ring Dia.: 5/8 in
Mfr # 83732
Key Features:
- Item: Surface-Mounted Tie-Down D-Ring,SS,1"x1-1/4"
- Type: Surface-Mounted Tie-Down D-Ring
- For Use With: Ropes, Bungee Cords or Straps