Rainbird Control
Count on great prices, fast shipping and friendly service every time you order a rainbird control from Zoro.
Shop Rainbird Control results
(Showing 1 - 15)
Relevance
Mfr # CP100
Key Features:
- Item: Straight Control Valve
- Connection: 1" FNPT
- Material: Nitrile rubber
Mfr # 32ETI
Key Features:
- Item: Sprinkler System
- Function: Water lawn automatically
- Coverage: 3,000 sq ft
Mfr # CP075
Key Features:
- Item: Straight Control Valve
- Connection: 3/4" FNPT
- Material: Plastic
Mfr # T63-100
Key Features:
- Item: Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft Length, 3/64 in Wall Thickness, 5/8 in Outiside Diameter, 60 Max psi
Mfr # BVAL501-S
Key Features:
- Item: Shut Off Valve
- For Use With: Drip Irrigation Systems
- Color: Black
Mfr # ET63-100S
Key Features:
- Item: Emitter Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft, 3/64 in Wall Thickness, 5/8 in Outside Diameter, 60 psi Max Pressure
Mfr # RSDBEX
Key Features:
- Item: Rain Sensor
- For Use With: Control Circuits And Pump Start Relay Circuits
- Features: 24 V AC Control Circuit
Mfr # 42SA+
Key Features:
- Item: Pop-Up Rotor Sprinkler Head
- Connection: 3/4" FNPT
- Flow Rate: 2.58 to 4.37 gpm
Mfr # 32SA
Key Features:
- Item: Pop-Up Rotor Sprinkler Head
- Connection: 1/2" FNPT
- Material of Construction: Plastic
Mfr # SRK-CP/CPF
Key Features:
- Item: Solenoid Replacement Kit
- For Use With: 3/4 in or 1 in CPF Series In-Line Valve, 5Z299, 5Z300
- Features: Plastic Construction
Mfr # SST900IN
Key Features:
- Item: Irrigation/Sprinkler Timer
- Max. No. Zones: 9
- Max. On/Off Cycles: 4
Mfr # 25PJDA-C
Key Features:
- Item: Impact Sprinkler Head
- Connection: 1/2" MNPT
- Flow Rate: 3.4 to 5.0 gpm
Mfr # BC50-4PS2
Key Features:
- Item: Coupling
- For Use With: 1/2 in Tubing
- Material: Plastic
Mfr # 1ZEHTMR
Key Features:
- Item: Electronic Hose End Timer
- Max. On/Off Cycles: 2
- Battery Backup: Yes
Mfr # DASASVF075
Key Features:
- Item: Anti-siphon Valve
- Connection: 3/4" FNPT
- Material: Plastic