Rain Bird Irrigation And Sprinkler Timers
We have the rain bird irrigation and sprinkler timers you need to get the job done right.
Shop Rain Bird Irrigation And Sprinkler Timers results
(Showing 1 - 12)
Relevance
Mfr # 1ZEHTMR
Key Features:
- Item: Electronic Hose End Timer
- Max. On/Off Cycles: 2
- Battery Backup: Yes
Mfr # SST900IN
Key Features:
- Item: Irrigation/Sprinkler Timer
- Max. No. Zones: 9
- Max. On/Off Cycles: 4
Mfr # R8806R108C
Key Features:
- Item: Electromechanical Irrigation Timer
- Max. On/Off Cycles: 30
- Contact Form: DPST-NO
Mfr # 856674-1001
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Preset Watering Timer
- Max. No. Zones: 1
Mfr # 8009A
Key Features:
- Item: Electromechanical Timer
- Max. On/Off Cycles: 48
- Width: 4 11/16 in
Mfr # 856124-1001
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Dual Outlet Water Timer
- Max. No. Zones: 2
Mfr # TA-4152
Key Features:
- Item: Electromechanical Timer
- Voltage: 120V AC
- Amps: 20 A
Mfr # CP100
Key Features:
- Item: Straight Control Valve
- Connection: 1" FNPT
- Material: Nitrile rubber
Mfr # RACX FDA APPROVED
Key Features:
- Item: Pallet
- Pallet Entry: 4-Way
- Pallet Class: Block
Mfr # T63-100
Key Features:
- Item: Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft Length, 3/64 in Wall Thickness, 5/8 in Outiside Diameter, 60 Max psi
Mfr # ET63-100S
Key Features:
- Item: Emitter Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft, 3/64 in Wall Thickness, 5/8 in Outside Diameter, 60 psi Max Pressure
Mfr # 25PJDA-C
Key Features:
- Item: Impact Sprinkler Head
- Connection: 1/2" MNPT
- Flow Rate: 3.4 to 5.0 gpm