Race Jack
Count on great prices, fast shipping and friendly service every time you order a race jack from Zoro.
Shop Race Jack results
(Showing 1 - 14)
Relevance
Mfr # 1526A
Key Features:
- Caster Wheel Dia.: 2 1/8 in
- Lifting Capacity: 3-1/2 Tons
- Base Length: 32 1/2 in
Mfr # 29038
Key Features:
- Lifting Capacity: 3 1/2 ton
- Chassis Length: 27 1/2 in
- Item: Trolley Floor Jacks
Mfr # 26033
Key Features:
- Application: Heavy-Duty
- Chassis Length: 19 in
- Number of Casters: 2
Mfr # 5300
Key Features:
- Base Height: 6 1/2 in
- Lifting Height Min.: 5-3/4"
- Application: General
Mfr # 1532A
Key Features:
- Power Raise: 18 in
- Number of Casters: 2
- Handle Material: Aluminum
Mfr # HW93652W
Key Features:
- Base Length: 31 in
- Number of Casters: 2
- Lifting Capacity: 3 ton
Mfr # F-767
Key Features:
- Item: Trolley Floor Jacks
- Standards: ANSI/ASME PALD
- Type: Low-Profile Garage Jack
Mfr # 26030
Key Features:
- Base Height: 6 1/2 in
- Lifting Capacity: 3 ton
- Caster Wheel Dia.: 2 1/2 in
Mfr # 300T
Key Features:
- Item: Floor Jack
- Material: Steel
- Features: Lifts from 3-3/4" to 21-1/2"
Mfr # NSJ0302
Key Features:
- Item: Service Jack
- Application: Road Side Emergencies or Garage Use
- Material: Aluminum
Mfr # XL2T
Key Features:
- Item: Low Profile Service Jack
- Features: Height Range 2-3/4" to 24"
- Type: Extra Long and Low Service Jack
Mfr # F-2332
Key Features:
- Item: Trolley Floor Jacks
- Features: Built-In Safety Valve Provides Overload Protection, By-Pass Device Protects Against Overpumping for Safe Operation, Swivel Saddle
- Lifting Capacity: 2 tons
Mfr # 6603
Key Features:
- Item: Service Jack
- Lifting Capacity: 3 Tons
- Type: Service Jack
Mfr # 1MZK7
Key Features:
- Application: General
- Lifting Height Min.: 5-1/2"
- Operation Type: Manual