Purge Plug
If you need a purge plug we have them at everyday low prices.
Shop Purge Plug results
(Showing 1 - 15)
Relevance
Mfr # RO555
Key Features:
- Item: Purge Plug
- Function: The Roto-Star Optional Purge Plug is Ideal for Welding Stainless Steel or Aluminum or Alloys, The Purge Plug Enables You to Easily Fill The Unit with Inert Gas to The Optimum Level, Which Maintains The Quality of The Welded Stock and Prevents Color Alterations
- Type: Roto 2
Mfr # 781300
Key Features:
- Material: Steel
- Overall Height: 28 in to 49 in
- Pipe Capacity: 24 in
Mfr # 781310
Key Features:
- Material: Steel
- Overall Height: 21 in to 36 in
- Pipe Capacity: 24 in
Mfr # 785000
Key Features:
- Item: Pipe Clamp
- Function: Holds Pipe While Welding
- Type: Hold-E
Mfr # 780385
Key Features:
- Material: Steel
- Overall Height: 21 in to 36 in
- Pipe Capacity: 1/8 to 24 in
Mfr # 781150
Key Features:
- Max. Opening: 2" to 16"
- Size: 2" to 16"
- Material: Stainless Steel
Mfr # 781520
Key Features:
- Item: Pipe Clamp
- Function: 2 to 6 in Clamp for Pipe Set-Up Work
- Type: Ultra Clamp
Mfr # 781235
Key Features:
- Material: Steel
- Overall Height: 3 in
- Hole Size: 5/8 in to 1-5/8 in
Mfr # 781170
Key Features:
- Max. Opening: 5" to 12"
- Size: 5" to 12"
- Material: Stainless Steel
Mfr # 785800
Key Features:
- Color: Green, Yellow
- Overall Height: 22 in
- Seat Height Range: 15 in to 20 in
Mfr # 781301
Key Features:
- Material: Steel
- Overall Height: 28 in to 49 in
- Pipe Capacity: 24 in
Mfr # 780375
Key Features:
- Item: Hi V-Head,Style Jack Stand,24" H
- Package Quantity: 1
Mfr # 783980
Key Features:
- Item: Portable Welding Table
- Load Capacity: 600 lb
- Work Surface Pattern: Grid
Mfr # 784002
Key Features:
- Item: Flange Spreader
- Spread: 4 in
- Hole Size: 3/4 in