Pump Screen
If you need a pump screen we have them at everyday low prices.
Shop Pump Screen results
(Showing 1 - 15)
Relevance
Mfr # KIT700SG
Key Features:
- For Use With Mfr. Model Number: FR701V, FR702
- Fits Brand: FILL-RITE
- Item: Screen and Gasket Kit
Mfr # 102376G
Key Features:
- Item: Intake Screen
- For Use With: 2E-38N, 2E-38N-WG, 2E-38NY, 3E-12N, 3E-12N-WG, 3E-12NRY, 4E-34NR, Mfr. No. 2E-N, PE-2H
- Package Quantity: 1
Mfr # 102470G
Key Features:
- Item: Impeller
- For Use With: 1P321, 1P372, 2GZG1, 4RK84, 4RK85, 4XK38
- Includes: Impeller
Mfr # FR1210H
Key Features:
- Voltage: 12V DC
- Application: Farming; Construction
- HP: 1/4
Mfr # 518550
Key Features:
- Item: Parts Washer Pump
- HP: 1/40 hp
- Amps AC: 0.8 A
Mfr # FR4219H
Key Features:
- Voltage: 12V DC
- Application: Agriculture; Construction; Farming
- HP: 1/4
Mfr # FR1204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # FR112
Key Features:
- Action Type: Rotary
- Suction Tube Length: 20 in to 34 1/2 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # FR4204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # 501020
Key Features:
- Item: Parts Washer Pump
- HP: 1/150 hp
- Amps AC: 1.1 A
Mfr # FR700V
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/3
Mfr # 502020
Key Features:
- Item: Parts Washer Pump
- HP: 1/40 hp
- Amps AC: 1.7 A
Mfr # FR701V
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/3
Mfr # 1210KTF7019
Key Features:
- Item: Hydrosorb Filter Kit
- Inlet: 3/4 in
- Length: 4 ft
Mfr # 1-EAYS
Key Features:
- Item: Parts Washer Pump
- HP: 1/125 hp
- Amps AC: 0.6 A