Ptfe Ball
Count on great prices, fast shipping and friendly service every time you order a ptfe ball from Zoro.
Shop Ptfe Ball results
(Showing 1 - 15)
Relevance
Mfr # 93278-4
Key Features:
- Item: Check Ball
- Type: PTFE
- For Use With: Mfr. No. 6661A3-34B-C
Mfr # 93358-4
Key Features:
- Item: Check Ball
- Type: PTFE
- For Use With: 6662B3-344-C, Mfr. No. 6661U3-344-C
Mfr # 90532-6
Key Features:
- Item: Check Ball
- Type: Delrine
- For Use With: 650717-C, Mfr. No. 666100-362-C
Mfr # SS 1550
Key Features:
- Includes: 0
- For Use With: Tree Marking Guns Goes Between Hw-39 & Hw-39Lt Fluid Tube(S) And Hw-49 & Hw-49Lt Cylinder Gun Won'T Work Without It
- Item: Steel Ball
Mfr # 92757-6
Key Features:
- Item: Check Ball
- Type: Delrine
- For Use With: 666150-362-C, Mfr. No. 650719-C
Mfr # A212SS-120-A
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 4-Way/2-Position
- Voltage: 120V AC
Mfr # P39344-610
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/2 in NPT
- Filter Rating - Air Treatment: 5 micron
Mfr # 637119-62-C
Key Features:
- Item: Diaphragm Pump Repair Kit
- Type: Acetal/Nitrile
- For Use With: 650715-C, Mfr. No. 666100-362-C
Mfr # 637140-EB
Key Features:
- Item: Diaphragm Pump Repair Kit
- Type: Santoprene(R)
- For Use With: 66605J-3EB, Mfr. No. 666053-3EB
Mfr # 66605J-388
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: Urethane
- Max. Flow: 13 gpm
Mfr # M212SS-120-A
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 4-Way/2-Position
- Voltage: 120V AC
Mfr # 637118-C
Key Features:
- Item: Air End Repair Kit
- Type: Nitrile
- For Use With: 650718-C, 650719-C, 666150-3EB-C, 6661A3-344-C, 6661A3-34B-C, 6661U3-311-C, 6661U3-344-C, 6662B3-311-C, 6662B3-344-C, Mfr. No. 666100-3EB-C
Mfr # 104104-F02-G
Key Features:
- Item: Flow Control Valve
- Max. Temp.: 200 Degrees F
- Directions Controlled: 1
Mfr # R37341-600
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1/2 in
- Max. Inlet Pressure - Regulators: 250 psi